SK control cabinet interior thermostat, 24/48/60/115/230 V AC, 24/48/60 V DC, Setting range: 5-60 °C, Dimensions (W x H x D): 71 x 71 x 33.5 mm, Colour: Grey (RAL 7035)
Compact resistance heater, Series: ClimaSys, Power range: 20 W, Input voltage: 120...240 V AC, Temperature range: -40...70, Dimensions (W x H x D): 60 x 150 x 90 mm, Protection rating: IP20, Mounting: 35 mm DIN rail
Compact resistance heater, Series: ClimaSys, Power range: 50 W, Input voltage: 120...240 V AC, Temperature range: -40...70, Dimensions (W x H x D): 60 x 110 x 90 mm, Protection rating: IP20, Mounting: 35 mm DIN rail
Thermostat with NC/ NO contact, 1 heating function and 1 ventilation function, Temperature range: 0...60°, Material: PC, Mounting: Spacial profile / 35 mm DIN rail / crossbars / on mounting plate
Compact resistance heater, Series: ClimaSys, Power range: 100 W, Input voltage: 120...240 V AC, Temperature range: -40...70, Dimensions (W x H x D): 60 x 150 x 90 mm, Protection rating: IP20, Mounting: 35 mm DIN rail
Order now or activate the availability alert or request a date of delivery toll free at 0800 24 2011 24.
We use cookies
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.