Invertek Drives

Invertek Drives Logo Authorized Partner Logo

Invertek Drives is a globally active specialist in variable frequency drives that is characterised by its innovative, energy-efficient, and user-friendly solutions. Automation24 is expanding its product range to include single-phase variable frequency drives from Invertek Drives and so now also offers a perfect selection of products for low-powered motors.



Invertek Drives: Your specialist for variable frequency drives

Inverted Drives is a leading British manufacturer of variable frequency drives that is characterised by innovative, energy-efficient, and user-friendly products. Since it was founded in 1998, the company has established itself globally and now offers a wide range of solutions for various industrial and commercial applications. Since 209, Invertek has been part of Japanese Sumimoto Heavy Industries Ltd., a reputable Japanese mechanical engineering company that brings together various manufacturers of mechanical and electrical drive technology components under the "Sumimoto Drive Technologies" brand.

Variable frequency drives from Invertek Drives, for optimal drive technology within the low-power range

Variable frequency drives are used in a host of industrial and commercial areas, as they enable the precise control of electrical motors. Here, single-phase variable frequency drives represent a separate product group, which convert alternating current into a variable frequency and voltage with a view to controlling the speed and power output of single-phase electric motors. There are therefore a wide range of applications with low-load use cases, for example in household appliances, small industrial machines, and HVAC systems.

Single-phase variable frequency drives are used in various industries, including:

  • Water & wastewater industry
  • Food industry
  • Agriculture
  • Heating & ventilation

Purchase variable frequency drives from Invertek Drives online, at Automation24

Available now in the Automation24 range you will find the Optidrive E3 single-phase variable frequency drive from Invertiek Drives. It impresses with its simple commissioning - the Optidrive E3 can be set up effortlessly, with basic settings encompassing just 14 parameters. The default settings are already well-suited to the majority of applications. Modern screw terminals enable simple wiring, which makes installation even simpler.

With three different rated powers of 0.37 kW, 0.75 kW, and 1.1 kW, you are sure to find the suitable product for your application.

The Optidrive series from Invertek is known in particular for its reliability and simple handling. With a strong focus on research and development, as well as technological innovations, variable frequency drives from Invertek are thus able to reduce energy consumption, lower operating costs, and achieve sustainability goals.

Experience the combination of simple handling, versatile use, and cost-saving technology with the Optidrive E3 – your ideal partner for efficient motor control. Choose products from Invertek Drives now and equip your single-phase motors for optimal performance. Order today in the Automation24 online shop and benefit from affordable prices, fast delivery times, and a trained support team that is available and happy to answer your questions at all times. Just contact us!