Pressure transmitter, Media: liquids/gases, Pressure range: up to 400 bar, Pressure resistance: up to 2,000 bar, Absolute and relative pressure, Accuracy standard: up to 0.075 %, Accuracy platinum: up to 0.055 %, Process temperature range: -40-400 °C, Measurement membrane material: 316L/AlloyC/Tantalum/Monel, Seal material: PTFE, Process connection: thread/flange/hygienic connections
Pressure transmitter, Media: liquids/gases, Pressure range: up to 40 bar, Pressure resistance: up to 60 bar, Absolute and relative pressure, Accuracy - standard: up to 0.075 %, Accuracy - platinum: up to 0.055 %, Process temperature range: -40-100 °C, Measurement membrane material: ceramic, Seal material: FKM/EPDM/HNBR/FFKM, Process connection: thread or flange
Electronic pressure sensor, Media: liquid/gas, Pressure range: up to 40 bar, Pressure resistance: up to 160 bar, Absolute and relative pressure, Output: PNP 3-wire/ PNP + 4-20 mA 4-wire with IO-Link/ 2 x PNP 4-wire with IO-Link, Accuracy: Standard ± 0.5 %/Platinum ± 0.3%, Process temperature range: -10–100°C, Sensor material: 216L )1.4435), Enclosure material: stainless steel (316L), Protection rating: IP65 - IP65/IP67 - IP66/IP67
Electronic pressure sensor, Media: liquid/gas, Pressure range: up to 400 bar, Pressure resistance: up to 600 bar, Absolute and relative pressure, Output: PNP 3-wire/ PNP + 4-20 mA 4-wire with IO-Link/ 2 x PNP 4-wire with IO-Link, Accuracy: Standard ± 0.5 %/Platinum ± 0.3%, Process temperature range: -40–100°C, Sensor material: ceramic, Enclosure material: stainless steel (316L), Protection rating: IP65 - IP65/IP67 - IP66/IP67
Electronic pressure sensor, Media: liquids/gas, Pressure range: up to 40 bar, Pressure resistance: up to 60 bar, Absolute and relative pressure, Output: PNP 3-wire/ PNP + 4-20 mA 4-wire with IO-Link/ 2 x PNP 4-wire with IO-Link, Accuracy: Standard ± 0.5 %/Platinum ± 0.3%, Process temperature range: -25–100°C, Sensor material: ceramic, Seal material: FKM or EPDM, Enclosure material: stainless steel (316L), Protection rating: IP65 - IP65/IP67 - IP66/IP67
Pressure transmitter, Media: liquid/gas, Pressure range: up to 400 bar, Pressure resistance: up to 600 bar, Absolute or relative pressure, Output function: 4-20 mA, Accuracy: 0.3 %, Process temperature range: -40–100°C, Contact material: stainless steel (316L), Enclosure material: stainless steel (316L), Protection rating: IP65/IP65/IP67 or IP66/IP68
Pressure transmitter, Media: liquid/gas, Pressure range: up to 40 bar, Pressure resistance: up to 60 bar, Vacuum/relative pressure, Output function: 4-20 mA, Accuracy: 0.3 %, Process temperature range: -25–100°C, Sensor material: ceramic, Seal material: FKM or EPDM, Enclosure material: stainless steel (316L), Protection rating: IP66/IP68 - IP65 - IP65/IP67
Electronic pressure transmitter, 0...1 bar, Process connection: G 1/4, Output: 4...20 mA, 2-wire, Protection rating: IP65, Voltage: 8...30 V DC, Connection: Angled plug DIN EN 175301-803 A, Type of pressure: Absolut pressure
Electronic pressure transmitter, 0...4 bar, Process connection: G 1/4, Output: 4...20 mA, 2-wire, Protection rating: IP65, Voltage: 8...30 V DC, Connection: Angled plug DIN EN 175301-803 A, Type of pressure: Absolut pressure
Electronic pressure transmitter, 0...6 bar, Process connection: G 1/4, Output: 4...20 mA, 2-wire, Protection rating: IP65, Voltage: 8...30 V DC, Connection: Angled plug DIN EN 175301-803 A, Type of pressure: Absolut pressure
Electronic pressure transmitter, 0...1.6 bar, Process connection: G 1/4, Output: 0...10 V, 3-wire, Protection rating: IP65, Voltage: 14...30 V DC, Connection: Angled plug DIN EN 175301-803 A, Type of pressure: Absolut pressure
Electronic pressure transmitter, 0...16 bar, Process connection: G 1/4, Output: 4...20 mA, 2-wire, Protection rating: IP65, Voltage: 8...30 V DC, Connection: Angled plug DIN EN 175301-803 A, Type of pressure: Absolut pressure
Electronic pressure transmitter, 0...1.6 bar, Process connection: G 1/4, Output: 4...20 mA, 2-wire, Protection rating: IP65, Voltage: 8...30 V DC, Connection: Angled plug DIN EN 175301-803 A, Type of pressure: Absolut pressure
Electronic pressure transmitter, 0...2.5 bar, Process connection: G 1/4, Output: 4...20 mA, 2-wire, Protection rating: IP65, Voltage: 8...30 V DC, Connection: Angled plug DIN EN 175301-803 A, Type of pressure: Absolut pressure
Electronic pressure transmitter, 0...10 bar, Process connection: G 1/4, Output: 4...20 mA, 2-wire, Protection rating: IP65, Voltage: 8...30 V DC, Connection: Angled plug DIN EN 175301-803 A, Type of pressure: Absolut pressure
Electronic pressure transmitter, 0...25 bar, Process connection: G 1/4, Output: 4...20 mA, 2-wire, Protection rating: IP65, Voltage: 8...30 V DC, Connection: Angled plug DIN EN 175301-803 A, Type of pressure: Absolut pressure
Electronic pressure transmitter, 0...1 bar, Process connection: G 1/4, Output: 0...10 V, 3-wire, Protection rating: IP65, Voltage: 14...30 V DC, Connection: Angled plug DIN EN 175301-803 A, Type of pressure: Absolut pressure
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.