Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results

5/2 way valves

3/2 and 5/2 way valve for pneumatics with manual override, Switching function: NO (currentless), Pressure range: 2-10 bar, Nominal width: 6 mm, QNn value (Gas): 900 l/min, Process connection: G 1/4, Working connection: NAMUR flange, Seal: PUR, Protection class: IP65 with corresponding connection, Power supply: 24 V DC, Electrical connection: Form A angular connector DIN EN 175301 - 803
Item number: 109227
105,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
5/2 way valve for pneumatics with manual override, Switching function: NO (currentless), Pressure range: 2-10 bar, Nominal width: 8 mm, QNn value (Gas): 1,300 l/min, Process connection: G 1/4, Seal: PUR, Protection class: IP65 with corresponding connection, Power supply: 24 V DC, Electrical connection: Form A angular connector DIN EN 175301 - 803
Item number: 109228
112,00 €
plus VAT plus dispatch
few in stock
Dispatch next working day
GF Type MNL532 solenoid valve, Ways: 3/2- and 5/2-way, Interface: NAMUR, Voltage: 24 V DC, Connection: 1/4 inch, Material: aluminium, Seal: NBR
Item number: 112349
145,70 €
plus VAT plus dispatch
in stock
Dispatch next working day
GF solenoid valve, Type MNL532, Ways: 3/2-way and 5/2-way, Interface: NAMUR, Voltage: 230 V AC, Connection: 1/4 inch, Material: aluminium, Seal: NBR
Item number: 112348
145,70 €
plus VAT plus dispatch
in stock
Dispatch next working day
Ex 3/2 and 5/2-way valve for pneumatics with manual override, Switching function: NO (currentless), Pressure range: 2-10 bar, Nominal width: 6 mm, QNn value (Gas): 900 l/min, Process connection: G 1/4, Working connection: NAMUR flange, Seal: PUR, Protection class: IP65 with corresponding connection, Power supply: 24 V AC/DC (50/60 Hz), Electrical connection: 3 m cable (3-core), ATEX.IECEx-approval
Item number: 109230
210,00 €
plus VAT plus dispatch
few in stock
Dispatch next working day
Ex 3/2 and 5/2 way valve for pneumatics, Switching function: NO (currentless), Pressure range: 2-10 bar, Nominal width: 6 mm, QNn value (Gas): 900 l/min, Process connection: G 1/4, Working connection: NAMUR flange, Seal: PUR, Protection class: IP65 with corresponding connection, Power supply: 9 V DC, Electrical connection: Form A angular connector DIN EN 175301 - 803, ATEX/IECEx-approval
Item number: 109232
- 15 % RRP: 216,00 €
183,60 €
plus VAT plus dispatch
few in stock
Dispatch next working day
Ex 3/2 and 5/2-way valve for pneumatics with manual override, Switching function: NO (currentless), Pressure range: 2-10 bar, Nominal width: 6 mm, QNn value (Gas): 900 l/min, Process connection: G 1/4, Working connection: NAMUR flange, Seal: PUR, Protection class: IP65 with corresponding connection, Power supply: 24 V AC/DC (50/60 Hz), Electrical connection: Cable gland M20 x 1.5 (included)/screw terminals, ATEX/IECEx-approval
Item number: 109231
- 15 % RRP: 271,00 €
230,30 €
plus VAT plus dispatch
few in stock
Dispatch next working day
Ex 3/2 and 5/2-way valve for pneumatics with manual override, Switching function: NO (currentless), Pressure range: 2-10 bar, Nominal width: 6 mm, QNn value (Gas): 900 l/min, Process connection: G 1/4, Working connection: NAMUR flange, Seal: PUR, Protection class: IP65 with corresponding connection, Power supply: 24 V AC/DC (50/60 Hz), Electrical connection: Cable gland M20 x 1.5 (included)/screw terminals, ATEX/IECEx-approval
Item number: 109229
- 15 % RRP: 267,00 €
226,90 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 8 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Ex 3/2 and 5/2 way valve for pneumatics with manual override, Switching function: NO (currentless), Pressure range: 2-10 bar, Nominal width: 6 mm, QNn value (Gas): 900 l/min, Process connection: G 1/4, Working connection: NAMUR flange, Seal: PUR, Protection class: IP65 with corresponding connection, Power supply: 9 V DC, Electrical connection: Form A angular connector DIN EN 175301 - 803, ATEX/IECEx-approval
Item number: 109233
- 15 % RRP: 249,00 €
211,60 €
plus VAT plus dispatch
in stock
Dispatch next working day
Ex 3/2 and 5/2 way valve for pneumaticswith manual override (with screw slot), Switching function: NO (currentless), Pressure range: 2-10 bar, Nominal width: 6 mm, QNn value (Gas): 900 l/min, Process connection: G 1/4, Working connection: NAMUR flange, Seal: PUR, Protection class: IP65 with corresponding connection, Power supply: 11.1 V DC, Electrical connection: Form A angular connector DIN EN 175301 - 803, ATEX/IECEx-approval
Item number: 109234
- 15 % RRP: 231,00 €
196,35 €
plus VAT plus dispatch
in stock
Dispatch next working day