Pt100 temperature sensor, Class A, 3-wire/4-wire, Insertion length: up to 400 mm, Output: analogue, Output function: 4-20 mA/HART/Pt100, Without protective tube shaft, Material: stainless steel (316L)/aluminium/polypropylene, Protection rating: IP66/IP68 or IP69K
Thermometer with RTD or TC measuring insert, Class A or B with PT100, Class 2 with type K thermocouple, Measurement range PT100: -–200°C, Measurement range Type K thermocouple: 270–1.100°C, Output: direct wiring without transmitter/4-20mA/HART, With 9 or 11 mm protective tube shaft, Material: stainless steel (316L), Connection head material: aluminium, Protection rating: IP66 or IP68
Pt100 temperature sensor, Class A, Insertion length: up to 4,500 mm, 4-wire, Measurement range: up to 200ºC, Output: analogue, Output function: 4-20 mA/HART/Pt100, With or without protective tube shaft, Material: stainless steel (316L), Connection head material: aluminium, Protection rating: IP66 or IP68, Cable feed: M20 x 1.5 cable gland
Surface resistance thermometer, Pt1000/class A, 4-wire, measuring range: -35...105 °C, sensor design: square 8 x 8 mm, sensor material: aluminium, total length: 15 mm, protection rating: IP54, connection: 2 m PVC cable
Surface resistance thermometer, Pt1000/class A, 4-wire, measuring range: -35...200 °C, sensor design: square 8 x 8 mm, sensor material: aluminium, total length: 15 mm, protection rating: IP54, connection: 2 m silicone cable
Pt100 temperature sensor, Class B, 2-wire, Measuring range 0–150°C, Output signal: 4-20 mA, Accuracy: 0.3% from measuring range end value, Compressive strength: max. 40 bar, Connection head: form B, Installation length: 100 mm, Sleeve diameter: 6 mm, Enclosure: aluminium, Protective pipe: stainless steel, Protection rating: IP54, Connection: G 1/2, Spanner size: 22 SW
Surface resistance thermometer, Pt1000/class A, 4-wire, measuring range: -30...400 °C, sensor design: square 8 x 8 mm, sensor material: aluminium, total length: 15 mm, protection rating: IP54, connection: 2 m fibreglass cable
Pt100 temperature sensor, class B, 2-wire, measuring range: 0...150 °C, output signal: 4...20 mA, accuracy: 0.3 % of measuring range full scale, pressure resistance: max. 40 bar, connection head: form B, installation length: 50 mm, sleeve diameter: 6 mm, enclosures: aluminium, protective tube: stainless steel, protection rating: IP54, connection: G 1/2, wrench width: 22 SW, Measurement range adjustment is available through our parameterization service
Pt100 temperature sensor, class B, 3-wire, measuring range: 0...150 °C, output signal: 0-10V, accuracy: 0.3 % of measuring range full scale, pressure resistance: max. 40 bar, connection head: Form B, installation length: 50 mm, sleeve diameter: 6 mm, enclosure: aluminium, protective tube: stainless steel, protection class: IP54, connection: G 1/2, wrench width: 22 SW
Pt100 temperature sensor, class B, 3-wire, measuring range: 0...150 °C, output signal: 0-10V, accuracy: 0.3 % of measuring range full scale, pressure resistance: max. 40 bar, connection head: Form B, installation length: 400 mm, sleeve diameter: 6 mm, enclosure: aluminium, protective tube: stainless steel, protection class: IP54, connection: G 1/2, wrench width: 22 SW, Measurement range adjustment is available through our parameterization service
Pt100 temperature sensor, class B, 2-wire, measuring range: 0...150 °C, output signal: 4...20 mA, accuracy: 0.3 % of measuring range full scale, pressure resistance: max. 40 bar, connection head: Form B, installation length: 150 mm, sleeve diameter: 6 mm, enclosure: aluminium, protective tube: stainless steel, protection class: IP54, connection: G 1/2, wrench width: 22 SW
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.