Terminal blocks / Connecting terminals


Strong connections with series and connecting terminals

Terminal blocks / connecting terminals are connection technology components that are used to connect two or more conductors in control systems. The wire ends of the conductors are connected to each other via a metal contact element, an outer plastic housing protects the connection and allows the terminals to be mounted neatly on a top-hat rail in the control cabinet. The terminals are designed in such a way that a wide range of cross sectional areas can be installed.

The clamping systems simplify handling and the cables can be installed and connected quickly without pre-assembly. Individual terminals can be connected to each other using suitable plug-in bridges, so that even complex cable systems can be created. The clarity within the system is maintained. In addition, individual terminals can be easily exchanged and replaced, thus ensuring the flexibility of the process.

Safe connections in the control cabinet

Feed-through and multi-conductor terminal blocks are used in all applications in the field of control and building technology. The operating principle for connecting cables is basically the same for all terminal blocks. However, the terminals differ depending on the desired installation:

  • Type: feed-through terminal blocks, multi-conductor terminals, earth conductor or PE terminal
  • Connection type: screw terminals or push-in technology
  • Possible cross sectional areas

Wide range of terminal blocks and connecting terminals

On Automation24 you will find terminal blocks from the field of connection technology in the form of simple feed-through terminal blocks and multi-conductor terminal blocks from the manufacturer PHOENIX CONTACT, one of the leading suppliers of connection technology.

The terminals are available with both a push-in connection and a screw connection. Simplify the installation and maintenance of your control system with easy-to-install and bridgeable terminal housings. At Automation24, you can select your suitable terminal block by cross sectional area and also by colour.

Connecting terminals are available from the manufacturer WAGO, also as an Ex version for potentially explosive atmospheres. The connecting terminals can be installed without tools with complete touch protection and can connect all different types of conductors. Terminal blocks / Connecting terminals accessories, such as end clamps, DIN-rail adapters or plug-in bridges are also available.

On Automation24 you will find a large selection of connection terminals and terminal blocks from PHOENIX CONTACT and WAGO at very favourable prices. Select the right terminal block for your application now!