Control systems (427 results) Show all
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
Signal conditioners

Do you have questions about products or applications? You can always contact our technical support.

Current signal conditioner, Detection of AC and DC currents, Input signal current: AC/DC 0-1 A (IN 1); AC/DC 0-5 A (IN 2), Output signal current: 0-10 mA; 2-10 mA; 0-20 mA; 4-20 mA, Output signal voltage: 0-5 V; 1-5 V; 0-10 V; 2-10 V, Frequency range: 16-400 Hz, True RMS measurement, Calibrated measurement range switching, Selectable filter function, Setting: Software or DIP switch, Supply voltage: 24 V DC: Test voltage: 2.5 kV, Connection: Push-in, Mounting: DIN-rail 35 mm
Item number: 104663
- 27 % RRP: 310,00 €
226,40 €
plus VAT plus dispatch
few in stock
Dispatch next working day
JUMPFLEX® transducer, Threshold value switch for analogue signals, Monitoring of standard analogue signals and reporting of signal statuses, 1 x DO, 1 x changeover contact, Input signal current: ±20 mA, Input signal voltage: ± 10 V; 0-30 V, Calibrated measurement range switching, Setting: Software/"Teach-in"-Funktion/DIP switch, Supply voltage: 24 V DC: Test voltage: 2.5 kV, Connection: Push-in, Mounting: DIN-rail 35 mm
Item number: 104667
- 27 % RRP: 248,00 €
180,60 €
plus VAT plus dispatch
in stock
Dispatch next working day
Temperature signal conditioner, Records (2-/3-/4-wire) Pt sensors and resistors up to 4.5 kOhm, Output signal current: 0-10 mA; 2-10 mA; 0-20 mA; 4-20 mA, Output signal voltage: 0-5 V; 1-5 V; 0-10 V; 2-10 V, Calibrated measurement range switching, Detect wire break/sensor short circuit Overrange and underrange, Switchable clipping, Limits the standard analogue signal to the upper range values, Setting: DIP switch, Supply voltage: 24 V DC: Test voltage: 2.5 kV, Connection: Push-in, Mounting: DIN-rail 35 mm
Item number: 104665
- 27 % RRP: 232,00 €
169,40 €
plus VAT plus dispatch
few in stock
Dispatch next working day
Temperature signal conditioner, Records type J and K thermocouples, Temperature measuring range: -150-1,200 °C (Typ J)/-150-1,350 °C (Typ K), Output signal current: 0-10 mA; 2-10 mA; 0-20 mA; 4-20 mA, Output signal voltage: 0-5 V; 1-5 V; 0-10 V; 2-10 V, Calibrated measurement range switching, Detect wire break/sensor short circuit Overrange and underrange, Cold junction compensation on/off, Switchable clipping, Limits the standard analogue signal to the upper range values, Setting: DIP switch, Supply voltage: 24 V DC: Test voltage: 2.5 kV, Connection: Push-in, Mounting: DIN-rail 35 mm
Item number: 104666
- 27 % RRP: 250,00 €
182,10 €
plus VAT plus dispatch
few in stock
Dispatch next working day
JUMPFLEX®-Temperature signal conditioner, Detection of KTY sensors (2-wire), Input voltage: ± 30 V DC, Output signal current: 0-10 mA; 2-10 mA; 0-20 mA; 4-20 mA, Output signal voltage: 0-5 V; 1-5 V; 0-10 V; 2-10 V, Calibrated measurement range switching, DIP switch, Clipping capability, Limits the standard analogue signal to the upper range values, Supply voltage: 24 V DC: Test voltage: 2.5 kV, Connection: Push-in, Mounting: DIN-rail 35 mm
Item number: 104668
- 27 % RRP: 307,00 €
224,10 €
plus VAT plus dispatch
few in stock
Dispatch next working day
Frequency signal conditioner, Detection of NAMUR, NPN or PNP sensors, Frequency measuring range: 0.1 Hz-120 kHz; 0.1 Hz-1 kHz; 0.1 Hz-20 kHz, Calibrated measurement range switching, Setting: Software or DIP switch, Supply voltage: 24 V DC: Test voltage: 2.5 kV, Connection: Push-in, Mounting: DIN-rail 35 mm
Item number: 104653
- 27 % RRP: 315,00 €
229,40 €
plus VAT plus dispatch
few in stock
Dispatch next working day
Voltage signal conditioner, Detection of millivolt signals, Input signal voltage:± 100 mV; 0-200 mV; 0-300 mV, Output signal current: 0-10 mA; 2-10 mA; 0-20 mA; 4-20 mA, Output signal voltage: 0-5 V; 1-5 V; 0-10 V; 2-10 V, Calibrated measurement range switching, Switchable clipping, Limits the standard analogue signal to the upper range values, Setting: Software or DIP switch, Supply voltage: 24 V DC: Test voltage: 2.5 kV, Connection: Push-in, Mounting: DIN-rail 35 mm
Item number: 104664
- 27 % RRP: 281,00 €
204,60 €
plus VAT plus dispatch
few in stock
Dispatch next working day