MTS safety transformer - 1-phase, Power: 63 VA, Input voltage: 230/400 V AC, Output voltage: 24 V AC, Frequency: 50-60 Hz, Protection rating: IP20, Temperature range: -20-40 °C, Size (H x W x D): 79 x 78 x 93 mm
MTS safety transformer - 1-phase, Power: 100 VA, Input voltage: 230/400 V AC, Output voltage: 24 V AC, Frequency: 50-60 Hz, Protection rating: IP20, Temperature range: -20-40 °C, Size (H x W x D): 86 x 84 x 98 mm
MTS safety transformer - 1-phase, Power: 40 VA, Input voltage: 230/400 V AC, Output voltage: 24 V AC, Frequency: 50-60 Hz, Protection rating: IP20, Temperature range: -20-40 °C, Size (H x W x D): 79 x 78 x 93 mm
MTS safety transformer - 1-phase, Power: 160 VA, Input voltage: 230/400 V AC, Output voltage: 24 V AC, Frequency: 50-60 Hz, Protection rating: IP20, Temperature range: -20-40 °C, Size (H x W x D): 101 x 96 x 106 mm
MTS safety transformer - 1-phase, Power: 250 VA, Input voltage: 230/400 V AC, Output voltage: 24 V AC, Frequency: 50-60 Hz, Protection rating: IP20, Temperature range: -20-40 °C, Size (H x W x D): 102 x 96 x 108 mm
MST safety transformer - 1-phase, Power: 630 VA, Input voltage: 230/400 V AC, Output voltage: 24 V AC, Frequency: 50-60 Hz, Protection rating: IP20, Temperature range: -20-40 °C, Size (H x W x D): 112.5 x 150 x 144.6 mm
MST safety transformer - 1-phase, Power: 1,000 VA, Input voltage: 230/400 V AC, Output voltage: 24 V AC, Frequency: 50-60 Hz, Protection rating: IP20, Temperature range: -20-40 °C, Size (H x W x D): 133.3 x 174 x 165 mm
MST safety transformer - 1-phase, Power: 400 VA, Input voltage: 230/400 V AC, Output voltage: 24 V AC, Frequency: 50-60 Hz, Protection rating: IP20, Temperature range: -20-40 °C, Size (H x W x D): 104 x 120 x 123 mm
MST safety transformer - 1-phase, Power: 320 VA, Input voltage: 230/400 V AC, Output voltage: 24 V AC, Frequency: 50-60 Hz, Protection rating: IP20, Temperature range: -20-40 °C, Size (H x W x D): 128 x 174 x 160 mm
MST safety transformer - 1-phase, Power: 800 VA, Input voltage: 230/400 V AC, Output voltage: 24 V AC, Frequency: 50-60 Hz, Protection rating: IP20, Temperature range: -20-40 °C, Size (H x W x D): 136.3 x 150 x 149 mm
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 6 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
MST safety transformer - 1-phase, Power: 500 VA, Input voltage: 230/400 V AC, Output voltage: 24 V AC, Frequency: 50-60 Hz, Protection rating: IP20, Temperature range: -20-40 °C, Size (H x W x D): 108 x 135 x 133.6 mm
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 6 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
We use cookies
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.