Cables / Wires


Cables: Important connection technology

They are also needed: Cables are among the most important components in energy and automation technology. Even though wireless transmission methods via radio are used in many respects and numerous applications, cables are still essential in technological application areas. A conventional cable route still has some advantages over radio transmission such as the direct energy transmission and it has a considerably lower susceptibility to failure. Quality features such as excellent cable characteristics, kink-proof and crush-resistant insulation or the suitability for special applications (for example suitability for drag chains of the cables used) are decisive.

Cables: Applications

As already mentioned cables are always used where energy is needed or signals have to be transferred. This is always the case in the field of automation and control technology. Therefore cables are among the most important and most often used components in connection technology.

Cables are almost imperative for example in:

  • Mechanical engineering
  • Industrial installations
  • Building management systems
  • Ship building

 

Cables and other connection technology at Automation24

Automation24 is an online shop offering products from the field of automation technology at favourable prices and with good service conditions for private and commercial users. Not only position sensors, process sensors, control and protection technology, control and signalling devices, control technology and power supply but also professional connection technology is part of the product range. In the fields of cables you find, for example, suitable master cables for sensor/actuator boxes whose high quality and reliable workmanship stand out positively.

At Automation24 you find a large selection of cables at very favourable prices. Select the suitable cable now!