Thermometer, with insertion temperature probe ECO130-GTE130 OK (Ø 1.5 mm/-65...400 °C), function: temperature measurement, for insertion and surface measurements, measuring range: -65...1,200 °C, measuring cycles: approx. 3 /s, can be calibrated/traced, 3-line LCD display with background lighting, power supply: 2 x AA batteries (included in the scope of delivery), material of enclosures: ABS, dimensions of enclosures: 108 x 54 x 28 mm, protection rating: IP40, sensor connection: NST1200 mini flat plug
Thermometer, Function: Temperature measurement, For penetration and surface measurements, Measuring range: -65...1,200 °C, Measuring cycles: approx. 3/s, Calibratable/traceable, Display LCD 3-line with backlight, Power supply: 2 x AA batteries (included), Dimensions Enclosure: 108 x 54 x 28 mm, Protection rating: IP40, Probe connection: NST1200 mini-flat connector
Thermometer, With wire temperature probe GTF 300 (-65-300 °C), Function: temperature measurement, For penetration and surface measurements, Measuring range: -65-1.200°C, Measuring cycles: approx. 3/s, Can be calibrated/traced, Display: LCD 3-line with backlight, Power supply: 2 x AA batteries (included), Housing material: ABS, Housing dimensions: 108 x 54 x 28 mm, Protection rating: IP40, Sensor connection: NST1200 mini-flat connector
Thermometer, With surface sensor (Ø 15 mm/-65-400 °C), Function: temperature measurement, For insertion and surface measurements, Measuring range: -65-1.200°C, Measuring cycles: approx. 3/s, Can be calibrated/traced, Display: LCD 3-line with backlight, Power supply: 2 x AA batteries (included in the scope of delivery), Housing material: ABS, Housing dimensions: 108 x 54 x 28 mm, Protection rating: IP40, Sensor connection: NST1200 mini-flat connector
Thermometer, With insertion temperature probe GF 1TK-E3 (Ø 3 mm/-65-550 °C), Function: temperature measurement, For insertion and surface measurements, Measuring range: -65-1,200°C, Measuring cycles: approx. 3/s, Can be calibrated/traced, Display: LCD 3-line with backlight, Power supply: 2 x AA batteries (included in the scope of delivery), Housing material: ABS, Housing dimensions: 108 x 54 x 28 mm, Protection rating: IP40, Sensor connection: NST1200 mini-flat connector, Incl. case GKK 1000
Waterproof thermometer with alarm function, With insertion sensor (Ø 3 mm/Pt1000 2-wire), Function: temperature measurement, Measuring range: short-term -70-250°C/ long-term -70-230°C, Display: LCD 3-line with backlight, Power supply: 2 x AA batteries (included), Housing material: ABS, Housing dimensions: 108 x 54 x 28 mm, Sensor material: V4A, Protection rating: IP65/IP67, Cable length: 1 m
Waterproof thermometer with alarm function, With immersion temperature probe (Ø 3 mm/Pt1000 2-wire), Function: temperature measurement, Measuring range: short-term -70-250°C/ long-term -70-230°C, Display: LCD 3-line with backlight, Power supply: 2 x AA batteries (included), Housing material: ABS, Housing dimensions: 108 x 54 x 28 mm, Sensor material: V4A, Protection rating: IP65/IP67, Cable length: 1 m
Hygro/thermometer, Function: Measurement temperature/humidity, Measuring range: -20-70°C/10-95 % r.h., Display: 4 1/2-digit with backlight, Power supply: 9 V battery (included in the scope of delivery), Material: Housing: ABS, Dimensions: Housing: 106 x 67 x 30 mm
Hygro/thermo/barometer, With alarm function (integrated horn), Function: Measurement temperature/humidity/air pressure, Measuring range: -25-70°C/0-100 % r.h./10-1.100 mbar, Output: serial interface, Display: LCD 4 1/2-digit with backlight, Power supply: 9 V battery (included in the scope of delivery), Material housing: ABS, Housing dimensions: 106 x 67 x 30 mm
Thermometer, With insertion temperature probe GF 1TK-E1.5 (Ø 1.5 mm/-65-400 °C), Function: temperature measurement, For insertion and surface measurements, Measuring range: -65-1,200°C, Measuring cycles: approx. 3/s, Can be calibrated/traced, Display: LCD 3-line with backlight, Power supply: 2 x AA batteries (included in the scope of delivery), Housing material: ABS, Housing dimensions: 108 x 54 x 28 mm, Protection rating: IP40, Sensor connection: NST1200 mini-flat connector, Incl. case GKK 1000
Waterproof thermometer with alarm function, With insertion temperature probe (Ø 1.5 mm/Pt1000 2-wire), Function: temperature measurement, Measuring range: short-term -70-250°C/ long-term -70-230°C, Display: LCD 3-line with backlight, Power supply: 2 x AA batteries (included), Housing material: ABS, Housing dimensions: 108 x 54 x 28 mm, Sensor material: V4A, Protection rating: IP65/IP67, Cable length: 1 m
Thermometer, Measuring input: Pt1000 (2-wire), Connection: BNC connector, Measuring range: -200...+450 °C, Resolution: 0.1 °C, Display: 3-line, Illuminated and rotatable by 180°, Protection rating: IP65/IP67, Power supply: 2 x AA batteries
Hygro/thermometer, Function: Measurement temperature/humidity, Measuring range: -25-70°C/0-100 % r.h., Display: LCD 4 1/2-digit with backlight, Power supply: 9 V battery (included in the scope of delivery), Housing material: ABS, Housing dimensions: 106 x 67 x 30 mm
Hay temperature meter, Version: with fibreglass probe, Measuring input: Pt1000 (2-wire), Connection: BNC connector, Probe: Pt1000 DIN class AA, Probe diameter: 10 mm, Probe length: 4 m, Measuring range: -200...+450 °C, Probe measuring range: -20...+120 °C, Resolution: 0.1 °C, Display: 3-line, Illuminated and rotatable by 180°, Protection rating: IP67, Power supply: 2 x AA batteries
High-precision thermometer, Measuring input: Pt100 (4-wire), Connection: M12A socket, 4/5-pin, Measuring range: -200...+850 °C, Resolution: 0.01 °C, Display: illuminated graphic display, Protection rating: IP67, Alarm function: buzzer and flashing light, Data logger: up to 1 million data sets, Interface: USB-C, Power supply: 4 x AA batteries
Hygro/thermo/flow meter, With data logger (data sets autom. 5,300/manual 1,000), With surface sensor GOF 400 VE type K and humidity/temperature sensor TFS 0100 E, Function: measurement of humidity/temperature/flow, Measuring ranges: 0-100 % r.h./room -40-120°C/surface -80-250°C (thermocouple input)/0-5 m/s (STS 005)/0-20 m/s (STS 020), Connections: Mini DIN socket (6-pin)/mini-flat connector type K, Output: serial interface or analogue 0-1 V adjustable, Display LCD 2 x 4 1/2-digit with backlight, Power supply: 9 V battery (included in the scope of delivery), Housing material: ABS, Housing dimensions: 142 x 71 x 26 mm, Cable length: GOF 400 VE 1 m/TFS 0100 E 1.2 m, Incl. case GKK 3500
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 6 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
We use cookies
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.