Control systems (427 results) Show all
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
CAN bus gateways

Do you have questions about products or applications? You can always contact our technical support.

Gateway USB to CAN V2, Baud rate: 10 kBit/s...1 Mbit/s, Power supply: 5 V via USB, Interfaces: USB/D-Sub 9 (CAN bus), Display: LED, Incl. driver CD
Item number: 106985
270,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
CANbridge NT200, 2 CAN channels, max. number of participants: 120, baud rate: 5...1,000 kBit/s, power supply: 9...36 V DC, interfaces: USB, mounting: DIN 35 rail, protection class: IP20, dimensions (W x H x D): 22.5 x 114.5 x 99 mm, connection: screw terminals
Item number: 106983
384,00 €
plus VAT plus dispatch
few in stock
Dispatch next working day
PROFINET/CAN Gateway CANopen Master, Protocols: PROFINET IO (in accordance with IEC 61158-6-10)/CANopen® Master (in accordance with DSP301 V4.2), PROFINET transfer rate: Up to 100 Mbit/s, CAN transfer rate: Up to 1 Mbit/s, CAN connection: D-Sub connector (9-pole), PROFINET connection: 2 x RJ45 (integrated switch), USB-C 2.0 interface, Status display: 4 x LED 2-colour, Electrical connection: Screw terminals, Supply voltage: 18-30 V DC, Dimensions (W x H x D): 84 x 76 x 35 mm
Item number: 109318
581,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
ROFINET/CAN-Gateway Layer 2, Protocols: PROFINET IO (in accordance with IEC 61158-6-10)/CAN Layer 2 (11-Bit or 29-Bit Identifier), PROFINET transfer rate: Up to 100 Mbit/s, CAN transfer rate: Up to 1 Mbit/s, CAN connection: D-Sub connector (9-pole), PROFINET connection: 2 x RJ45 (integrated switch), USB-C 2.0 interface, Status display: 4 x LED 2-colour, Electrical connection: Screw terminals, Supply voltage: 18-30 V DC, Dimensions (W x H x D): 84 x 76 x 35 mm
Item number: 109321
581,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
CAN@net NT200 CAN Ethernet Gateway, CANbridge NT200, 2 CAN channels, Max. number of participants: 120, Baud rate: 5–1.000 kBit/s, Ethernet connections: 10/100 MBit/RJ45/shielded, Protection class: IP20, Power supply: 9–36 V DC, Mounting: DIN35 rail, Connection: screw terminals, Interfaces: Ethernet/RJ45/USB, Dimensions (W x H x D): 22.5 x 114.5 x 99 mm
Item number: 106984
463,00 €
plus VAT plus dispatch
currently out of stock - buy now and reserve
Dispatch expected in 11 working days
Order now or activate the availability alert or request a date of delivery toll free at 0800 24 2011 24.
Availability alert
PROFINET/CAN Gateway CANopen Slave, Protocols: PROFINET IO (in accordance with IEC 61158-6-10)/CANopen® (in accordance with DSP301 V4.2), PROFINET transfer rate: Up to 100 Mbit/s, CAN transfer rate: Up to 1 Mbit/s, CAN connection: D-Sub connector (9-pole), PROFINET connection: 2 x RJ45 (integrated switch), USB-C 2.0 interface, Status display: 4 x LED 2-colour, Electrical connection: Screw terminals, Supply voltage: 18-30 V DC, Dimensions (W x H x D): 84 x 76 x 35 mm
Item number: 109322
581,00 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 15 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.