SALE - Drive technology

SIRIUS failsafe motor starter, Reversing starter, 500 V, 0.55-3 kW, Tripping current: 1.6-7 A, Auxiliary contacts: 1 x changeover, PL in accordance with ISO13849-1: PL e/Cat. 4, SIL in accordance with IEC 61508: SIL 3, Control voltage: 110-230 V AC, Protection class: IP20, Connection: screw terminals/spring-clamp terminals

 

***A return is only possible in unopened condition***
Item number: 106947
RRP: 340,00 €
181,30 €
plus VAT plus dispatch
in stock
Dispatch next working day
Sound deflector for ultrasonic sensors (UGT/pico+), Range: up to 2.2 m, Angle: 45°, Dimensions: (W x H x D): 50 x 40 x 96 mm, Material: stainless steel (1.4301)
Item number: 106031
- 32 % RRP: 29,40 €
19,90 €
plus VAT plus dispatch
in stock
Dispatch next working day
Compact starter, Reversing starter, 690 V, Tripping current: 3-12 A, Control voltage: 24 V AC/DC, Screw connection
Item number: 101407
RRP: 874,00 €
835,10 €
plus VAT plus dispatch
few in stock
Dispatch next working day
SIRIUS failsafe motor starter, Direct starter, 500 V, 0.09-0.75 kW, Tripping current: 0.4-2 A, Auxiliary contacts: 1 x changeover, PL in accordance with ISO13849-1: PL e/Cat. 4, SIL in accordance with IEC 61508: SIL 3, Control voltage: 110-230 V AC, Protection class: IP20, Connection: screw terminals/spring-clamp terminals

 

***A return is only possible in unopened condition***
Item number: 106931
RRP: 315,00 €
168,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Soft starter, 62 A, dimensions (H x W x D): 290 x 190 x 247 mm, Motor power: 15...45 kW, Supply voltage: 208...690 V, Control voltage: 110...230 V AC, Screw terminals
Item number: 108983
RRP: 1.990,00 €
1.262,70 €
plus VAT plus dispatch
in stock
Dispatch next working day