Control cables

Do you have questions about products or applications? You can always contact our technical support.

Control cable, VDE registered, Marking: numbered cores with earth conductor GN/GE, Outer sheath: PVC grey, Nominal voltage 300/500 V, Temperature range max. -40...80 °C, Flame retardancy according to IEC 60332-1-2, Lengths: 25/50 m
Item number: 500145
from 0,90 €
plus VAT plus dispatch
To determine availability, please select a variant.
HAR power and control cable H07RN-F, Outer sheath: black rubber, Nominal voltage 450/750 V, Flame retardant, Oil resistant, Temperature range: -25...60 °C
Item number: 500152
from 1,60 €
plus VAT plus dispatch
To determine availability, please select a variant.
Control cable, Shielded, VDE registered, Marking: Numbered cores with protective conductor GN/GE, Outer sheath: PVC clear, Nominal voltage 300/500 V, Temperature range max.: -40...80 °C, Flame retardancy in accordance with IEC 60332-1-2 or VDE 0482-332-1-2
Item number: 500146
from 2,40 €
plus VAT plus dispatch
To determine availability, please select a variant.
Control cable, Marking: Colour-coded with Earth conductor GN/GE, Outer sheath: PVC grey, Nominal voltage 300/500 V, Temperature range max. -40...80 °C, Flame retardancy according to IEC 60332-1-2 or VDE 0482-332-1-2
Item number: 500144
from 0,40 €
plus VAT plus dispatch
To determine availability, please select a variant.
Data cable, Grey (RAL 7032), PVC outer sheath, Flame retardant, Colour code: DIN 47100
Item number: 500150
from 0,30 €
plus VAT plus dispatch
To determine availability, please select a variant.
Control cable, Shielded, Marking: Colour-coded with earth conductor GN/GE, Outer sheath: PVC clear, Nominal voltage 450/750 V, Temperature range max. -40...80 °C, Flame retardancy according to IEC 60332-1-2 or VDE 0482-332-1-2
Item number: 500147
from 3,40 €
plus VAT plus dispatch
To determine availability, please select a variant.
Data cable, Grey (RAL 7032), PVC outer sheath, Shielded, Flame retardant, Colour code: DIN 47100
Item number: 500151
from 0,70 €
plus VAT plus dispatch
To determine availability, please select a variant.
Spiral control cable, Outer sheath: polyurethane compound, Silver grey, Nominal voltage 300/500 V, Temperature range (little movement): -5...50 °C
Item number: 500153
from 26,70 €
plus VAT plus dispatch
To determine availability, please select a variant.
Control cable, Marking: Colour-coded with earth conductor GN/GE, Outer sheath: PVC grey, Nominal voltage 300/500V, Temperature range max. -40...80 °C, Flame retardancy according to IEC 60332-1-2 or VDE 0482-332-1-2
Item number: 500149
from 156,20 €
plus VAT plus dispatch
To determine availability, please select a variant.
Control cable, Shielded, Marking: Colour-coded with earth conductor GN/GE, Outer sheath: PVC grey, Nominal voltage 300/500V, Temperature range max. -40...80 °C, Flame resistance according to IEC 60332-1-2 or VDE 0482-332-1-2
Item number: 500148
from 221,90 €
plus VAT plus dispatch
To determine availability, please select a variant.