MTS Control and isolation transformer - 1-phase, Power: 160 VA, Input voltage: 230/400 V AC, Output voltage: 230 V AC, Frequency: 50-60 Hz, Protection rating: IP20, Temperature range: -20-40 °C, Size (H x W x D): 101 x 96 x 106 mm
MTS Control and isolation transformer - 1-phase, Power: 63 VA, Input voltage: 230/400 V AC, Output voltage: 230 V AC, Frequency: 50-60 Hz, Protection rating: IP20, Temperature range: -20-40 °C, Size (H x W x D): 79 x 78 x 93 mm
MTS Control and isolation transformer - 1-phase, Power: 250 VA, Input voltage: 230/400 V AC, Output voltage: 230 V AC, Frequency: 50-60 Hz, Protection rating: IP20, Temperature range: -20-40 °C, Size (H x W x D): 102 x 96 x 108 mm
MST Control and isolation transformer - 1-phase, Power: 800 VA, Input voltage: 230/400 V AC, Output voltage: 230 V AC, Frequency: 50-60 Hz, Protection rating: IP20, Temperature range: -20-40 °C, Size (H x W x D): 129.4 x 150 x 144.6 mm
MTS Control and isolation transformer - 1-phase, Power: 40 VA, Input voltage: 230/400 V AC, Output voltage: 230 V AC, Frequency: 50-60 Hz, Protection rating: IP20, Temperature range: -20-40 °C, Size (H x W x D): 79 x 78 x 93 mm
MST Multi-voltage range control and isolation transformer - 1-phase, Power: 250 VA, Input voltage range: 208/230/380/400/420/440/460/480/500/525/550 V AC, Output voltage range: 1 x 230/1 x 115/2 x 115 V AC, Frequency: 50-60 Hz, Protection rating: IP20, Temperature range: -20-40 °C, Size (H x W x D): 104 x 120 x 122 mm
MTS Control and isolation transformer - 1-phase, Power: 100 VA, Input voltage: 230/400 V AC, Output voltage: 230 V AC, Frequency: 50-60 Hz, Protection rating: IP20, Temperature range: -20-40 °C, Size (H x W x D): 86 x 84 x 98 mm
MST Control and isolation transformer - 1-phase, Power: 500 VA, Input voltage: 230/400 V AC, Output voltage: 230 V AC, Frequency: 50-60 Hz, Protection rating: IP20, Temperature range: -20-40 °C, Size (H x W x D): 108 x 135 x 133.6 mm
MST Control and isolation transformer - 1-phase, Power: 320 VA, Input voltage: 230/400 V AC, Output voltage: 230 V AC, Frequency: 50-60 Hz, Protection rating: IP20, Temperature range: -20-40 °C, Size (H x W x D): 92 x 120 x 122.4 mm
MST Multi-voltage range control and isolation transformer - 1-phase, Power: 800 VA, Input voltage range: 208/230/380/400/420/440/460/480/500/525/550 V AC, Output voltage range: 1 x 230/1 x 115/2 x 115 V AC, Frequency: 50-60 Hz, Protection rating: IP20, Temperature range: -20-40 °C, Size (H x W x D): 156 x 150 x 150 mm
MST Multi-voltage range control and isolation transformer - 1-phase, Power: 2,000 VA, Input voltage range: 208/230/380/400/420/440/460/480/500/525/550 V AC, Output voltage range: 1 x 230/1 x 115/2 x 115 V AC, Frequency: 50-60 Hz, Protection rating: IP20, Temperature range: -20-40 °C, Size (H x W x D): 185 x 192 x 185 mm
MST Multi-voltage range control and isolation transformer - 1-phase, Power: 1,600 VA, Input voltage range: 208/230/380/400/420/440/460/480/500/525/550 V AC, Output voltage range: 1 x 230/1 x 115/2 x 115 V AC, Frequency: 50-60 Hz, Protection rating: IP20, Temperature range: -20-40 °C, Size (H x W x D): 168 x 174 x 163 mm
MST Multi-voltage range control and isolation transformer - 1-phase, Power: 500 VA, Input voltage range: 208/230/380/400/420/440/460/480/500/525/550 V AC, Output voltage range: 1 x 230/1 x 115/2 x 115 V AC, Frequency: 50-60 Hz, Protection rating, IP20, Temperature range: -20-40 °C, Size (H x W x D): 135 x 135 x 135 mm
MST Multi-voltage range control and isolation transformer - 1-phase, Power: 400 VA, Input voltage range: 208/230/380/400/420/440/460/480/500/525/550 V AC, Output voltage range: 1 x 230/1 x 115/2 x 115 V AC, Frequency: 50-60 Hz, Protection rating: IP20, Temperature range: -20-40 °C, Size (H x W x D): 115 x 135 x 132 mm
MST Multi-voltage range control and isolation transformer - 1-phase, Power: 1,000 VA, Input voltage range: 208/230/380/400/420/440/460/480/500/525/550 V AC, Output voltage range: 1 x 230/1 x 115/2 x 115 V AC, Frequency: 50-60 Hz, Protection rating: IP20, Temperature range: -20-40 °C, Size (H x W x D): 128 x 174 x 160 mm
MST Control and isolation transformer - 1-phase, Power: 400 VA, Input voltage: 230/400 V AC, Output voltage: 230 V AC, Frequency: 50-60 Hz, Protection rating: IP20, Temperature range: -20-40 °C, Size (H x W x D): 104 x 120 x 123 mm
MST Control and isolation transformer - 1-phase, Power: 630 VA, Input voltage: 230/400 V AC, Output voltage: 230 V AC, Frequency: 50-60 Hz, Protection rating: IP20, Temperature range: -20-40 °C, Size (H x W x D): 112.5 x 150 x 144.6 mm
MST Control and isolation transformer - 1-phase, Power: 1,000 VA, Input voltage: 230/400 V AC, Output voltage: 230 V AC, Frequency: 50-60 Hz, Protection rating: IP20, Temperature range: -20-40 °C, Size (H x W x D): 128 x 174 x 160 mm
MST Multi-voltage range control and isolation transformer - 1-phase, Power: 320 VA, Input voltage range: 208/230/380/400/420/440/460/480/500/525/550 V AC, Output voltage range: 1 x 230/1 x 115/2 x 115 V AC, Frequency: 50-60 Hz, Protection rating: IP20, Temperature range: -20-40 °C, Size (H x W x D): 115 x 135 x 132 mm
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.