Surge protection for data technology

Do you have questions about products or applications? You can always contact our technical support.

DT-TELE-RJ45, RJ45, IEC test standard: B2/C1-3/D1, Protection rating: IP20, Ambient temperature: -40-85 °C, Size (H x W x D): 102 x 25 x 63.5 mm, Connection: RJ45(RJ12/RJ11) and screw terminals (COMBICON), Mounting type: DIN-rail (35 mm)
Item number: 103625
- 40 % RRP: 176,10 €
105,60 €
plus VAT plus dispatch
few in stock
Dispatch next working day
DT-LAN-CAT.6+ - Class EA (CAT.6A), RJ45, IEC test class: B2/C1-3/D1, Protection rating: IP20, Ambient temperature: -40-70 °C, Size (H x W x D): 102 x 25 x 63.5 mm, Mounting type: Connection-specific plug-in/DIN-rail (35 mm)
Item number: 103416
- 35 % RRP: 204,00 €
132,60 €
plus VAT plus dispatch
Not available
Delivery time on request
More information regarding alternatives can be found on the item’s product page or by calling: 00800 24 2011 24 (free of charge).