Surge protection for MCR technology

Do you have questions about products or applications? You can always contact our technical support.

Last viewed
Surge arrester, Supply voltage: 10–55 V, 25 A, Dimensions: 12 x 90 x 72.5 mm, Operating temperature: -25–80 °C, Mounting: DIN35 rail
Item number: 106350
56,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Surge arrester, Measurement signal: 0/4–20 mA, 1 A, PFM, Profibus PA, Foundation fieldbus, Dimensions: 12 x 90 x 72.5 mm, Operating temperature: 25–80 °C, Mounting: DIN 35 rails
Item number: 106349
109,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Surge arrester, Supply voltage: 90–230 V, 25 A, Dimensions: 12 x 90 x 72.5 mm, Operating temperature: -25–80 °C, Mounting: DIN35 rail
Item number: 106351
56,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
PT-IQ-PTB-PT - 2 x NC, Protection rating: IP20, Ambient temperature: -40-70 °C, Size (H x W x D): 109.3 x 17.7 x 77.5 mm, Conductor cross-section: 0.2-2.5 (stranded)/4 (solid) mm², Mounting type: DIN-rail (35 mm)
Item number: 103421
- 20 % RRP: 234,00 €
187,20 €
plus VAT plus dispatch
few in stock
Dispatch next working day
PT-IQ-1X2-24DC-PT - 1 x 2 wire, IEC test standard: C1/C2/C3/D1, Voltage rating 24 V DC, Protection rating: IP20, Ambient temperature: -40-70 °C, Size (H x W x D): 109.3 x 17.7 x 77.5 mm, Conductor cross-section: 0.2-2.5 (stranded)/4 (solid) mm², Mounting type: DIN-rail (35 mm), Consisting of protective plug and base element
Item number: 103430
- 20 % RRP: 212,70 €
170,20 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 15 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
PT-IQ-4X1+F-24DC-PT - for 4 signal wires, IEC test class: C1/C2/C3/D1, Voltage rating 24 V DC, Protection rating: IP20, Ambient temperature: -40-70 °C, Size (H x W x D): 109.3 x 17.7 x 77.5 mm, Conductor cross-section: 0.2-2.5 (stranded)/4 (solid) mm², Mounting type: DIN-rail (35 mm) consisting of protective plug and base element, Earthing via gas-filled surge arrester
Item number: 103432
- 51 % RRP: 352,50 €
172,40 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 15 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Surge arrester, Measurement signal: 0/4-20 mA, 500 mA, PFM, Profibus PA, Foundation fieldbus, Communication protocol: HART, Enclosure: screw-through version M20, Enclosure material: stainless steel (1.4305), Operating temperature: -40–80 °C, Protection rating: IP67
Item number: 106353
107,00 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 6 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Surge arrester, Measurement signal: 0/4–20 mA, 500 mA, PFM, Profibus PA, Foundation fieldbus, Dimensions: 12 x 90 x 72.5 mm, Operating temperature: 25–80 °C, Mounting: DIN 35 rails, ATEX approved
Item number: 106352
87,00 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 7 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Surge arrester, Measurement signal: 0/4-20 mA (0–66 V/80–230 V), 500 mA, PFM, Profibus PA, Foundation fieldbus, Communication protocol: HART, Enclosure: screw-through version M20, Enclosure material: stainless steel (1.4305), Operating temperature: -40–80 °C, Protection rating: IP67, ATEX approval
Item number: 106354
189,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Surge protection, Measuring signal: 0/4-20 mA, 500 mA, PFM, Profibus PA, Foundation Fieldbus, Communication protocols: HART, Enclosures: M20 screw-through version, Enclosures material: Stainless steel (1.4301), Ambient temperature: -40...80 °C, Protection rating: IP67, Approval: ATEX
Item number: 110141
165,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
PT-IQ-2X1+F-24DC-PT - for 2 signal wires, IEC test class: C1/C2/C3/D1, Voltage rating 24 V DC, Protection rating: IP20, Ambient temperature: -40-70 °C, Size (H x W x D): 109.3 x 17.7 x 77.5 mm, Conductor cross-section: 0.2-2.5 (stranded)/4 (solid) mm², Mounting type: DIN-rail (35 mm) consisting of protective plug and base element, Earthing via gas-filled surge arrester
Item number: 103431
- 20 % RRP: 223,70 €
178,90 €
plus VAT plus dispatch
few in stock
Dispatch next working day
PT-IQ-2X2-24DC-PT - IEC test class: C1-3/D1, Voltage rating: 24 V DC, Protection rating: IP20, Ambient temperature: -40-70 °C, Size (H x W x D): 109.3 x 17.7 x 77.5 mm, Conductor cross-section: 0.2-2.5 (stranded)/4 (solid) mm², Mounting type: DIN-rail (35 mm), Consisting of protective plug and base element
Item number: 103413
- 20 % RRP: 335,10 €
268,10 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 15 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.