• Outdoor humidity sensor with wired probe tube
  • 3-wire
  • Measuring range humidity: 0–100% RH
  • Measuring range temperature: -30–120 °C
  • Measuring principle: capacitive
  • Output signal humidity: 4– 20 mA
  • Analogue output load: 10…100 kOhm
  • Response time RH: 8 sec. (63% dew point)
  • Sensor material: Stainless steel
  • Sensor dimensions: 12 x 150 mm
  • Cable length: 2 m
  • Cable material: Silicone
  • Housing material: PA 6
  • Colour: grey (RAL 9010)
  • Enclosure dimensions: 75 x 69 x 44 mm
  • Protection rating: IP65
  • Connection: M16 cable gland

Outdoor humidity sensor TiTEC ARFT/R-I/HT

Item number: 104231
EAN: 4250738113022
Corresponding accessories
Technical details

Outdoor sensor

capacitive

12 mm

0-100 % r.F.

-30...120 °C

12-34 V AC/DC

4-20 mA

150 x 12 mm

75 x 69 x 44 mm

Cable length 2 m

PA6

-30 °C

120 °C

IP65

Building management systems

Product description
Outdoor humidity sensor TiTEC ARFT/R-I/HT
The ARFT/R-I/HT outdoor humidity sensor from TiTEC is a capacitive combination sensor with a wired probe tube, designed for relative humidity and temperature measurements in residential and office buildings. The humidity sensor measures in the ranges of 0–100% RH for humidity and –30 to 120°C for temperature, with an output signal of 4–20 mA. The durable PA 6 enclosure with IP65 protection rating measures 75 x 69 x 44 mm. The ARFT/R-I/HT outdoor humidity sensor is connected via an M16 cable gland.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0