Analogue AC meter, MID-certified, Display: roller counter 5-digit + 1 decimal place, Installation width: 1 DU, Input: 1-phase/2-wire, Nominal voltage: 230 V AC, Operating voltage: 161–300 V AC, Nominal current: 5 A, Limit current: 45 A, Pulse output: 1,000 imp/kwh, Frequency range: 50 Hz (+/- 10 %), Accuracy class: 1, Dimensions (W x H x D): 17.5 x 119 x 62 mm, Operating temperature: -20–50 °C, Protection rating: IP51, Connection: terminal connection, Mounting: DIN35 rail
Digital three-phase meter, MID-certified, display: LCD with backlight (6 digits + 1 decimal place), input: 3-phase/4-wire, installation width 4 modules, nominal voltage: 3 x 230 V AC/400 V AC, operating voltage: 80 % ~ 120 % of nominal voltage, nominal current: 1 0 A, limit current: 100 A, frequency range: 50 Hz (+/- 10 %), accuracy class: 1/B, dimensions (W x H x D): 72 x 119 x 62 mm, operating temperature: -25–55 °C, protection rating: IP51, connection: terminal connection, mounting: DIN35 rail
Energy meter, Display: LCD / indicator light, Input: 3P + N, Nominal voltage: 173...480 V AC, Measuring current: 0...63 A, Output: Pulse, Accuracy class: Class 1, Dimensions (W x H x D): 90 x 95 x 96 mm, Ambient temperature: -20...50 °C, Protection class: IP40 Front/ IP20 Enclosure, Connection: Terminal connection, Mounting: DIN rail DIN35
Analogue energy meter, Display: LCD display, Interface: Modbus, Accuracy class: 1, Input: 1P+N/ 3P/ 3P+N, Rated voltage: 100...277 V AC(1P)/173...480 V AC(3P), Limit current: 1 A/5 A, Output: Pulse, Dimensions (W x H x D): 90 x 95 x 69 mm, Ambient temperature: -20...55 °C, Protection class: IP40 front/ IP20 Enclosure, Connection: Terminal connection, Mounting: DIN35 mounting rail
Energy meter, MID-certified, Display: LCD display, Accuracy class: 1, Input: 1P+N, Nominal voltage: 100...277 V AC(1P), Limit current: 63 A, Output: Pulse, Dimensions (W x H x D): 90 x 95 x 69 mm, Ambient temperature: -20...55 °C, Protection rating: IP40 Front/ IP20 Enclosure, Connection: Terminal connection, Mounting: DIN rail DIN35
Digital AC meter, MID-certified, Display: LCD (4-digit + 2 decimal places), Installation width 1 DU, Input: 1-phase/2-wire, Nominal voltage: 230 V AC, Operating voltage: 161–300 V AC, Nominal current: 5 A, Limit current: 45 A, Pulse output: 1,000 imp/kwh, Frequency range: 50 Hz (+/- 10 %), Accuracy class: 1, Dimensions (W x H x D): 17.5 x 119 x 62 mm, Operating temperature: -20–50 °C, Protection rating: IP51, Connection: terminal connection, Mounting: DIN35 rail
Analogue energy meter, MID-certified, Display: LCD display, Interfaces: Modbus, Accuracy class: 1, Inputs: 1P+N/ 3P/ 3P+N, Nominal voltage: 100...277 V AC(1P)/173... 480 V AC(3P), Limit current: 1 A/5 A, Connection: Pulse, Dimensions (W x H x D): 90 x 95 x 69 mm, Ambient temperature: -20...55 °C, Protection rating: IP40 Front/ IP20 Enclosure, Connection: Terminal connection, Mounting: DIN rail DIN35
Energy meter, MID-certified, Display: LCD / indicator light, Input: 3P + N, Nominal voltage: 173...480 V AC, Measuring current: 0...63 A, Interface: Modbus RTU, Accuracy class: Class 1, Dimensions (H x H x D): 90 x 95 x 69 mm, Ambient temperature: -20...50 °C, Protection rating: IP40 front/ IP20 Enclosure, Connection: Terminal connection, Mounting: DIN rail DIN35
Digital AC meter, MID-certified, Display: LCD with backlight (5-digit + 2 decimal places), Installation width 2 DUs, Input: 1-phase/2-wire, Nominal voltage: 230 V AC, Operating voltage: 161–300 V AC, Nominal current: 10 A, Limit current: 100 A, Pulse output: 1,000 imp/kwh, Frequency range: 50 Hz (+/- 10 %), Accuracy class: 1, Dimensions (W x H x D): 35 x 119 x 62 mm, Operating temperature: -20–50 °C, Protection rating: IP51, Connection: terminal connection, Mounting: DIN35 rail
Energy meter, MID-certified, Display: LCD display, Interfaces: M-Bus,Accuracy class: 1, Inputs: 1P+N/ 3P/ 3P+N, Nominal voltage: 100...277 V AC(1P)/173... 480 V AC(3P), Limit current: 1 A/5 A, Connection: Pulse, Dimensions (W x H x D): 90 x 95 x 69 mm, Ambient temperature: -20...55 °C, Protection rating: IP40 front/ IP20 Enclosure, Connection: Terminal connection, Mounting: DIN rail DIN35
Energy meter, MID-certified, Display: LCD / indicator light, Interface: Modbus RTU, Input: 3P + N, Nominal voltage: 173...480 V AC, Measuring current: 0...125 A, Output: Modbus RTU, Accuracy class: Class 1, Dimensions (W x H x D): 126 x 103,2 x 69,3 mm, Ambient temperature: -20...50 °C, Protection class: IP40 front/ IP20 Enclosure, Connection: Terminal connection, Mounting: DIN35 mounting rail
Energy meter, MID-certified, Display: LCD / indicator light, Input: 3P + N, Rated voltage: 173...480 V AC, Measuring current: 1...5 A, Output: Modbus RTU, Accuracy class: Class 0,5S, Dimensions (W x H x D): 90 x 95 x 96 mm, Ambient temperature: -20...50 °C, Protection class: IP40 front/ IP20 Enclosure, Connection: Terminal connection, Mounting: DIN rail DIN35
Energy meter, Display: LCD / indicator light, Input: 3P + N, Nominal voltage: 173...480 V AC, Measuring current: 0...125 A, Output: Pulse, Accuracy class: Class 1, Dimensions (W x H x D): 126 x 103,2 x 69,3 mm, Ambient temperature: -20...50 °C, Protection class: IP40 Front/ IP20 Enclosure, Connection: Terminal connection, Mounting: DIN rail DIN35
Energy meter, MID-certified, Display: LCD display, Interface: Modbus, Interface: Modbus, Accuracy class: 1, Input: 1P+N, Nominal voltage: 100...277 V AC(1P)/173...480 V AC(3P), Limit current: 63 A, Output: Pulse, Dimensions (W x H x D): 90 x 95 x 69 mm, Ambient temperature: -20...55 °C, Protection class: IP40 front/ IP20 Enclosure, Connection: Terminal connection, Mounting: DIN35 mounting rail
PowerTag Energy meter, Incl. Rogowski current transformer, Accuracy class: 1, Inputs: 3P/3P + N, Max. Current: 600 A, Supply voltage: 100...480 V AC, Output: Digital, Dimensions (H x W x D): 18 x 105 x 67.5 mm, Ambient temperature: -25...70 °C, Protection rating: IP20, Connection: Spring clamp
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.