• Room humidity sensor
  • 4 selectable preset ranges
  • Humidity measuring range: 0-100 % r. F.
  • Temperature measuring range: -30-50 °C
  • Measuring principle: Capacitve
  • Power supply: 12 (20)-34 V AC/DC (relay)
  • Output signal: 4-20 mA
  • Apparent ohmic resistance for analogue output: 50-500 Ohm
  • Response time for r. F.: 8 Sec. 63% at condensation)
  • Housing material ABS
  • Colour: Grey (RAL 9010)
  • Housing dimensions: 87.5 x 87.5 x 30 mm
  • Protection rating: IP30
  • Connection: Screw terminals (1.5 mm²)

Room humidity sensor TiTEC RFFT/R-I/S

Item number: 105419
EAN: 4250738117136
Technical details

Room sensor

capacitive

0-100 % r.F.

-30-50 °C

12 (20)-34 V AC/DC

4-20 mA

87.5 x 87.5 x 30 mm

Screw terminals

ABS

0 °C

50 °C

IP30

Building management systems

CE
RoHS

None

Product description
Room humidity sensor TiTEC RFFT/R-I/S
The room humidity sensor RFFT/R-I/S from TiTEC is a capacitive combination sensor with four preset measuring ranges, which is used to measure the relative humidity and temperature in residential and office buildings. The humidity sensor measures in the ranges from 0-100% r. F. for humidity and -30-50 °C for temperature with an output signal of 4-20 mA. The durable ABS housing with protection rating IP30 measures 87.5 x 87.5 x 30 mm. The room humidity sensor RFFT/R-I/S is connected via screw terminals (1.5 mm²).
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0