PLT-SEC-T3-24-FM - IEC test standard: III/T3 (Typ 3), Voltage rating: 24 V AC (TN-S), Protection rating: IP20, Ambient temperature: -40-80 °C, Size (H x W): 93.4 x 17.7 mm, Conductor cross-section: 0.2-2.5 (stranded)/4 (solid) mm², Mounting type: DIN-rail (35 mm)
VAL-SEC-T2-3S-350-FM - type 2, Change-over contact, IEC test class: II/T2, Operating voltage 5-250 V AC/125 V DC (200 mA DC), Protection rating: IP20, Ambient temperature: -40-80 °C, Size (H x W): 97.9 x 49.2 mm, Conductor cross-section: 2.5-16 (stranded)/25 (solid) mm², Mounting type: DIN-rail (35 mm), With separate N and PE (5-conductor system: L1/L2/ L3/N/PE) and signal contact
VAL-SEC-T2-1S-350-FM - type 2, Change-over contact, IEC test class: II/T2, Operating voltage 5-250 V AC/125 V DC (200 mA DC), Protection rating: IP20, Ambient temperature: -40-80 °C, Size (H x W): 97.9 x 24.4 mm, Conductor cross-section: 2.5-16 (stranded)/25 (solid) mm², Mounting type: DIN-rail (35 mm), Signal contact
FLT-SEC-T1+T2-3C-350/25-FM - type 1+2, Change-over contact, IEC test class I+II/T1+T2/T1/I, Operating voltage: 12-250 V AC/125 V DC (200 mA DC), Protection rating: IP20 (only if all terminals are used), Ambient temperature: -40-80 °C, Size (H x W): 95.2 x 106.8 mm, Conductor cross-section: 2.5-35 mm², Mounting type: DIN-rail (35 mm)
FLT-SEC-T1+T2-3C-350/25-FM - type 1+2, Change-over contact, IEC test class I+II/T1+T2/T1/I, Operating voltage: 12-250 V AC/125 V DC (200 mA DC), Protection rating: IP20 (only if all terminals are used), Ambient temperature: -40-80 °C, Size (H x W): 95.2 x 142.4 mm, Conductor cross-section: 2.5-35 mm², Mounting type: DIN-rail (35 mm)
VAL-SEC-T2-3S-350/40-FM - type 2, Change-over contact, IEC test class: II/T2, Operating voltage: 5-250 V AC/125 V DC (200 mA DC), Protection rating: IP20, Ambient temperature: -40-80 °C, Size (H x W): 97.9 x 49.2 mm, Conductor cross-section: 2.5-16 (stranded)/25 (solid) mm², Mounting type: DIN-rail (35 mm), For the supply point of the system with increased discharge capacity according to VDE 0100-534: 2016-10
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 15 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
FLT-SEC-P-T1-3C-350/25-FM - Type 1, 3-pole, TN-C, IEC test class: I/II; T1/T2; T1; I, Operating voltage: 12-250 V AC/125 V DC (200 mA DC), Protection rating: IP20 (only if all terminals are used), Ambient temperature: -40-80 °C, Size (H x W): 95.2 x 106.8 mm, Mounting type: DIN-rail (35 mm)
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 15 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
FLT-SEC-P-T1-3S-350/25-FM - type 1, TN-S/TT, IEC test class: I/II/T1/T2/I, Operating voltage: 12-250 V AC/125 V DC (200 mA DC), Protection rating: IP20 (only if all terminals are used), Ambient temperature: -40-80 °C, Size (H x W): 95.2 x 142.4 mm, Mounting type: DIN-rail (35 mm)
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 15 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
We use cookies
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.