Contact element for front mounting, 1 x NC, Installation monitoring, Connection: Screw-type terminals, Protection rating: Connection IP20/Enclosures IP40
LED element for front mounting, LED Red, Operating voltage: 230 V AC, Connection: Spring-type terminals, Protection rating: Connection IP20/Enclosures IP40
LED element for front mounting, LED Yellow, Operating voltage: 230 V AC, Connection: Spring-type terminals, Protection rating: Connection IP20/Enclosures IP40
LED element for front mounting, LED Blue, Operating voltage: 230 V AC, Connection: Spring-type terminals, Protection rating: Connection IP20/Enclosures IP40
Compact LED signal lights, Functions: simulated rotation/flashing light (one, Two and three flashes)/pulsing light/summer, Colour: red, Operating voltage 100–240 V AC, Diameter: 100 mm, Protection class: IP66, Mounting: 2-point holes, Connection: spring-loaded terminal
Compact LED signal lights, Functions: simulated rotation/flashing light (one, Two and three flashes)/pulsing light/summer, Colour: blue, Operating voltage 100–240 V AC, Diameter: 100 mm, Protection class: IP66, Mounting: 2-point holes, Connection: spring-loaded terminal
Compact LED signal lights, Functions: simulated rotation/flashing light (one, Two and three flashes)/pulsing light/summer, Colour: blue, Operating voltage 12–24 V DC, Diameter: 100 mm, Protection class: IP66, Mounting: 2-point holes, Connection: spring-loaded terminal
LR5 base unit, Diameter: 50 mm, Operating voltage: 24 V DC, Mounting: direct mounting, Protection class: IP65, Colour: black, Height: 99 mm, Ambient temperature: -20-50°C, Connection: spring-loaded terminals
Compact LED signal lights, Functions: simulated rotation/flashing light (one, Two and three flashes)/pulsing light/summer, Colour: green, Operating voltage 100–240 V AC, Diameter: 80 mm, Protection class: IP66, Mounting: 2-point holes, Connection: spring-loaded terminal
Compact LED signal lights, Functions: simulated rotation/flashing light (one, Two and three flashes)/pulsing light/summer, Colour: blue, Operating voltage 12–24 V DC, Diameter: 80 mm, Protection class: IP66, Mounting: 2-point holes, Connection: spring-loaded terminal
Compact LED signal lights, Functions: simulated rotation/flashing light (one, Two and three flashes)/pulsing light/summer, Colour: blue, Operating voltage 100–240 V AC, Diameter: 80 mm, Protection class: IP66, Mounting: 2-point holes, Connection: spring-loaded terminal
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.