SALE - Industrial enclosures

EMC cable gland, metrical, Material: stainless steel 316L, Thread: M8 x 1.5, Sealing range: 4-4.5 mm, Temperature range: -40-85 °C, Protection rating: IP66/IP68 (up to 15 bar)/IP69
Item number: 106783
20,30 €
plus VAT plus dispatch
in stock
Dispatch next working day
Ex cable entry, Thread: M25 x 1.5, Connection length: 10 mm, Sealing range: 10-17 mm, Material: polyamide (glass fibre-reinforced), Ambient temperature: -60-75 °C, Colour: blue, Protection rating: IP66/IP68, ATEX/IECEx approval, Ex zones: 1/2/21/22
Item number: 108923
6,80 €
plus VAT plus dispatch
Not available
Dispatch expected in 1 working days
More information regarding alternatives can be found on the item’s product page or by calling: 00800 24 2011 24 (free of charge).
Ex cable entry, Thread: M32 x 1.5, Connection length: 12 mm, Sealing range: 13-21 mm, Material: polyamide (glass fibre-reinforced), Ambient temperature: -60-75 °C, Colour: blue, Protection rating: IP66/IP68, ATEX/IECEx approval, Ex zones: 1/2/21/22
Item number: 108922
8,80 €
plus VAT plus dispatch
in stock
Dispatch next working day
Modlink MSDD D-Sub 15 plug-in connector, Socket/Socket, Dimensions: 18.8 x 14.5 x 27.5 mm
Item number: 108346
9,00 €
plus VAT plus dispatch
in stock
Dispatch next working day