Sheathed thermocouple, type K, measuring range: -200...1,150 °C, protective tube Ø: 3 mm, installation length: 100 mm, Measuring insert material: Inconel 600 (2.4816), sheath material: glass silk, connection: 50 mm FE insulated wire end ferrules, cable length: 2 m, ambient temperature: -50...400 °C
Sheathed thermocouple, type K, measuring range: -200...1,150 °C, protective tube Ø: 1.5 mm, installation length: 200 mm, Measuring insert material: Inconel 600 (2.4816), sheath material: glass silk, connection: 50 mm FE insulated wire end ferrules, cable length: 2 m, ambient temperature: -50...400 °C
Jacketed thermocouple, type K, measuring range: -200...1,150 °C, protective tube Ø: 1.5 mm, installation length: 500 mm, measuring insert material: NiCr-Ni, jacket material: Inconel, connection: 50 mm FE insulated wire end ferrules, cable length: 2 m, ambient temperature: -50...400 °C
Sheath thermocouple, type J, measuring range: -50...800 °C, protective tube Ø: 1.5 mm, installation length: 300 mm, pressure resistance: 40 bar, measuring insert material: FeCu-Ni, sheath material: V2A, connection: 50 mm FE insulated wire end ferrules, cable length: 2 m, ambient temperature: -50
Sheath thermocouple, type K, measuring range: -200...1,150 °C, protective tube Ø: 3 mm, installation length: 200 mm, Measuring insert material: Inconel 600 (2.4816), sheath material: glass silk, connection: 50 mm FE insulated wire end ferrules, cable length: 2 m, ambient temperature: -50...400 °C
Sheath thermocouple, type J, measuring range: -50...800 °C, protective tube Ø: 3 mm, installation length: 100 mm, measuring insert material: FeCu-Ni, sheath material: V2A, connection: 50 mm FE insulated wire end ferrules, cable length: 2 m, ambient temperature: -50
Sheath thermocouple, type J, measuring range: -50...800 °C, protective tube Ø: 1.5 mm, installation length: 200 mm, measuring insert material: FeCu-Ni, sheath material: V2A, connection: 50 mm FE insulated wire end ferrules, cable length: 2 m, ambient temperature: -50
Sheath thermocouple, type J, measuring range: -50...800 °C, protection tube Ø: 1.5 mm, installation length: 100 mm, measuring insert material: FeCu-Ni, sheath material: V2A, connection: 50 mm FE insulated wire end ferrules, cable length: 2 m, ambient temperature: -50
Sheath thermocouple, type K, measuring range: -200...1,150 °C, protective tube Ø: 1.5 mm, installation length: 300 mm, Measuring insert material: Inconel 600 (2.4816), sheath material: glass silk, connection: 50 mm FE insulated wire end ferrules, cable length: 2 m, ambient temperature: -50...400 °C
Plug-in thermocouplt, For DIN EN 14597-certified devices and systems, Type K, Stop flange, Measuring range: -35-800 °C, Installation length: 500 mm, Measuring insert material: NiCr-Ni, Protective tube material: 1.4571, Ambient temperature: 0-100 °C
Sheath thermocouple, type K, measuring range: -200...1,150 °C, protection tube Ø: 3 mm, installation length: 400 mm, measuring insert material: NiCr-Ni, sheath material: Inconel, connection: 50 mm FE insulated wire end ferrules, cable length: 2 m, ambient temperature: -50...400 °C
Sheath thermocouple, type K, measuring range: -200...1,150 °C, protection tube Ø: 1.5 mm, installation length: 100 mm, Measuring insert material: Inconel 600 (2.4816), sheath material: glass silk, connection: 50 mm FE insulated wire end ferrules, cable length: 2 m, ambient temperature: -50...400 °C
Sheath thermocouple, type J, measuring range: -50...800 °C, protective tube Ø: 3 mm, installation length: 300 mm, measuring insert material: FeCu-Ni, sheath material: V2A, connection: 50 mm FE insulated wire end ferrules, cable length: 2 m, ambient temperature: -50
Sheathed thermocouple, type K, measuring range: -200...1,150 °C, protective tube Ø: 1.5 mm, installation length: 400 mm, Measuring insert material: Inconel 600 (2.4816), sheath material: glass silk, connection: 50 mm FE insulated wire end ferrules, cable length: 2 m, ambient temperature: -50...400 °C
Sheath thermocouple, type K, measuring range: -200...1,150 °C, protection tube Ø: 3 mm, installation length: 300 mm, Measuring insert material: Inconel 600 (2.4816), sheath material: glass silk, connection: 50 mm FE insulated wire end ferrules, cable length: 2 m, ambient temperature: -50...400 °C
Sheath thermocouple, type J, measuring range: -50...800 °C, protective tube Ø: 3 mm, installation length: 200 mm, measuring insert material: FeCu-Ni, sheath material: V2A, connection: 50 mm FE insulated wire end ferrules, cable length: 2 m, ambient temperature: -50
Sheath thermocouple, type K, measuring range: -200...1,150 °C, protection tube Ø: 3 mm, installation length: 500 mm, Measuring insert material: Inconel 600 (2.4816), sheath material: glass silk, connection: 50 mm FE insulated wire end ferrules, cable length: 2 m, ambient temperature: -50...400 °C
Sheath thermocouple, type J, measuring range: -50...800 °C, protective tube Ø: 3 mm, installation length: 400 mm, measuring insert material: FeCu-Ni, sheath material: V2A, connection: 50 mm FE insulated wire end ferrules, cable length: 2 m, ambient temperature: -50
Sheath thermocouple, type J, measuring range: -50...800 °C, protection tube Ø: 1.5 mm, installation length: 400 mm, measuring insert material: FeCu-Ni, sheath material: V2A, connection: 50 mm FE insulated wire end ferrules, cable length: 2 m, ambient temperature: -50
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.