Temperature monitoring

Do you have questions about products or applications? You can always contact our technical support.

Monitoring relay, Features: Temperature monitoring of the motor winding (max. 6 PTC) with fault latch for temperature sensors in accordance with DIN 44081/Test function with integrated test or reset button/Basic function (Off)/Short-circuit monitoring of the thermistor circuit (+ K)/Zero-voltage protection (+ N)/Short-circuit monitoring and zero-voltage protection (+ K + N), 2 x change over contacts, 24-240 V AC/DC, Terminal connection
Item number: 104213
115,80 €
plus VAT plus dispatch
few in stock
Dispatch next working day
Monitoring relay, Features: Temperature monitoring of the motor winding (max. 6 PTC) with fault latch for temperature sensors in accordance with DIN 44081/Short circuit monitoring of the thermistor circuit (selectable via terminals)/Test function with integrated reset button, 1 changeover contact, 230 V AC, Terminal connection
Item number: 104212
87,00 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 44 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.