M-Bus/Modbus-TCP-Gateway, Number of M-Bus devices: max. 20, Number of Modbus-TCP clients: max. 5, IP address: configuration or via DHCP, Ethernet connections: 100 Mbit/RJ45/shielded, Max. current draw: 300 mA, Protection rating: IP20, Mounting: DIN35 rails, Connection: terminals (max. 2.5 mm²)
Anybus communicator, PROFINET IO-Device - Modbus TCP Server, Power supply: 12-30 V DC, Protection rating: IP20, Mounting: DIN 35 rail, Connection: screw connection, Interfaces: Ethernet RJ45, Dimensions (W x H x D): 27 x 144 x 98 mm
Anybus communicator, Modbus RTU Master - EtherNet/IP Adapter, Power supply: 12-30 V DC, Baud rate: 1,200 bit/s-128 kBit/s, Protection rating: IP20, Mounting: DIN 35 rail, Connection: screw connection, Interfaces: RS-232/RS-485; Ethernet RJ45, Dimensions (W x H x D): 27 x 144 x 98 mm
Anybus communicator, Modbus-TCP Server - PROFIBUS DP-Device, Power supply: 12-30 V DC, Protection rating: IP20, Mounting: DIN 35 rail, Connection: 9-pin D-Sub socket, Interfaces: Ethernet RJ45, Dimensions (W x H x D): 27 x 144 x 98 mm
PROFINET Coupler PN/ModbusTCP, Interfaces: PROFINET (X1)/ PN/ModbusTCP (X2), PROFINET transfer rate: Up to 100 Mbit/s full-duplex, ModbusTCP transfer rate: 10/100 Mbit/s full-duplex, PROFINET I/O image size: Max. 1,024 bytes, ModbusTCP I/O image size: 65536 coils/inputs/registers, Number of assignable slots: 300, Media redundancy (MRP client)/automatic addressing/topology recognition (LLDP, DCP)/diagnostic alarms/PROFINET Conformance Class B, Connection: 4 x RJ45 (integrated switches), Status display: 9 x LEDs, Supply voltage: 18-30 V DC, Dimensions (W x H x D): 84 x 76 x 35 mm
Anybus communicator, Modbus TCP Modbus RTU Master - Modbus TCP Server, Power supply: 12-30 V DC, Baud rate: 1,200 bit/s-128 kBit/s, Protection rating: IP20, Mounting: DIN 35 rail, Connection: screw connection, Interfaces: RS-232/RS-485; Ethernet RJ45, Dimensions (W x H x D): 27 x 144 x 98 mm
Anybus communicator, Modbus-TCP Server - EtherCAT Slave, Power supply: 12-30 V DC, Protection rating: IP20, Mounting: DIN 35 rail, Connection: screw connection, Interfaces: Ethernet RJ45, Dimensions (W x H x D): 27 x 144 x 98 mm
Anybus communicator, EtherNet/IP Adapter - Modbus TCP Server, Power supply: 12-30 V DC, Protection rating: IP20, Mounting: DIN 35 rail, Connection: screw connection, Interfaces: RS-232/RS-485; Ethernet RJ45, Dimensions (W x H x D): 27 x 144 x 98 mm
Anybus communicator, Modbus RTU Master - Industrial Ethernet Adapter, Power supply: 12-30 V DC, Baud rate: 1,200 bit/s-128 kBit/s, Protection rating: IP20, Mounting: DIN 35 rail, Connection: screw connection, Interfaces: RS-232/RS-485; Ethernet RJ45, Dimensions (W x H x D): 27 x 144 x 98 mm
Anybus Communicator, EtherCAT MainDevice on Modbus-TCP server, Power supply: 12...30 V DC, Protection rating: IP20, Mounting: DIN 35 DIN rails, Connection: screw terminal, Interfaces: Ethernet RJ45, Dimensions (H x W x D): 27 x 144 x 98 mm
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 11 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
We use cookies
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.