Lovato Electric

Lovato Electric Logo Authorised Partner Logo

Are you looking for affordable and reliable main switches and foot switches for international use? With the comprehensive product range from Lovato Electric, Automation24 has just what you need!



Who is Lovato Electric?

Lovato Electric S.P.A is a medium-sized family company based in Bergamo, Italy, which was founded in 1922 and specialises in the manufacture of industrial switchgears.

The entire product range is "made in Italy" and includes, for example, tried and tested electromechanical switching devices and control and signalling devices.

Solutions from Lovato Electric enjoy international renown, and therefore it is not surprising that the manufacturers can now look back on 100 years of experience. The company is certified in accordance with ISO 9001 and focuses on the manufacture of competitive industrial products, which meet the highest international standards.

To whom are Lovato products suited?

The comprehensive product portfolio from Lovato Electric is aimed, for example, at:

  • Electrical engineers and electricians
  • Mechanical engineers
  • Control cabinet production engineers
  • Energy managers

Lovato Electric, available from Automation24 at discounted prices

Molded case circuit breakers (MCCBs) from Lovato Electric expand Automation24’s product range in the field of industrial controls. The circuit breakers of the P5ME series feature an electronic trip unit with adjustable short-time delay, making them particularly suitable for applications requiring selective tripping of affected circuits.

The online shop also offers a wide selection of Lovato main switches in 3-pole designs from the switch disconnectors product category, available in a wide variety of versions.

You can choose between main switches with operating currents ranging from 16 A to 160 A, with options including complete units within enclosures or variants intended for mounting onto control cabinet doors or rails. Furthermore, there are also different handle colours available, either with or without emergency stop approval.

The Lovato product range at Automation 24 is rounded off by foot switches from the control and signalling devices product category, which are available in either plastic or metal and either with or without protective caps.

Automation24 also offers industrial energy meters from Lovato Electric. With high energy costs, energy measurement is becoming increasingly important, as it helps companies reduce costs and remain competitive.

For example, energy meters stand out for their high accuracy, versatility and cost-effectiveness, as they reliably measure the energy consumption of individual machines or systems.

Multifunction meters are ideal for the straightforward monitoring of various electrical parameters. They are already equipped with integrated communication protocols to ensure seamless connectivity with higher-level control systems.

For more detailed analyses of electrical parameters, Lovato offers power analyzers. These devices allow you to keep track of your most important parameters through clear visualisations such as diagrams, while your data is stored securely.

In addition, input and output expansion modules enable the transmission of measurement data and the control of actuators, further extending the range of applications for these devices. These can be found under accessories for industrial energy meters.

If you value high-quality, tried and tested quality products, which can also compete with globally renowned rival products in terms of price, then choose industrial controls and control and signalling devices from Lovato Electric. You should not let this offer pass you by!