Evaluation units for flow measurement

Do you have questions about products or applications? You can always contact our technical support.

Type SF5 evaluation unit for flow sensors, operating voltage 90-240 V AC, flow, temperature and wire-break monitoring, DIN rail mounting, Combicon connector with screw terminals
Item number: 100595
- 12 % RRP: 343,80 €
302,60 €
plus VAT plus dispatch
in stock
Dispatch next working day
Flow rate display, Inputs: PNP/NPN/4-20 mA/potential-free contact or coil signal, Configurable input filter, Outputs: 4 x Relay/4-20 mA, Interfaces: RS-485, Display: LED 6-digit/red, Supply voltage: 12-24 V DC/24 V AC, Interfaces: RS-485, Dimensions: 96 x 48 x 92 mm (1/8 DIN), Protection class: IP65 Front/IP20 enclosure, Ambient temperature: 5-50°C, Mounting: control panel integration (panel cut-out 93 x 45.5 mm)
Item number: 106490
394,30 €
plus VAT plus dispatch
in stock
Dispatch next working day
Flow rate display, Inputs: PNP/NPN/4-20 mA/potential-free contact or coil signal, Configurable input filter, Outputs: 2 x Relay/4-20 mA, Display: LED 6-digit/red, Supply voltage: 100-240 V AC/DC ±10 % (50/60 Hz), Dimensions: 96 x 48 x 92 mm (1/8 DIN), Protection class: IP65 Front/IP20 enclosure, Ambient temperature: 5-50°C, Mounting: control panel integration (panel cut-out 93 x 45.5 mm)
Item number: 106404
294,50 €
plus VAT plus dispatch
in stock
Dispatch next working day
Type SF5 evaluation unit for flow sensors, operating voltage 24 V DC, flow, temperature and wire-break monitoring, DIN rail mounting, Combicon connector with screw terminals
Item number: 100596
- 12 % RRP: 343,80 €
302,60 €
plus VAT plus dispatch
few in stock
Dispatch next working day
Evaluation unit for type SF5 flow sensors, operating voltage: 24 V DC, flow, temperature and wire-break monitoring, DIN rail mounting, Combicon connector with screw terminals
Item number: 103411
- 10 % RRP: 358,90 €
323,00 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 5 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Modular process display, Input: 1 x 4-20 mA/1 x frequency input, Output: 4-20 mA/open-collector, Display: LCD with digital analog display, Power supply: 12-32 V DC, Dimensions: 110 x 110 x 71.4 mm, Ambient temperature: -10-70°C, Mounting: control cabinet (panel cut-out 99.06 x 99.06 mm)
Item number: 106742
- 31 % RRP: 1.012,89 €
703,20 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 6 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Flow rate display, Inputs: PNP/NPN/4-20 mA/potential-free contact or coil signal, Configurable input filter, Outputs: 4 x Relay/4-20 mA, Interfaces: RS-485, Display: LED 6-digit/red, Supply voltage: 100-240 V AC/DC ±10 % (50/60 Hz), SchnittstellenInterfaces: RS-485, Dimensions: 96 x 48 x 92 mm (1/8 DIN), Protection class: IP65 Front/IP20 enclosure, Ambient temperature: 5-50°C, Mounting: control panel integration (panel cut-out 93 x 45.5 mm)
Item number: 106489
383,80 €
plus VAT plus dispatch
in stock
Dispatch next working day
Flow rate display, Inputs: PNP/NPN/4-20 mA/potential-free contact or coil signal, Configurable input filter, Outputs: 2 x Relay/4-20 mA, Display: LED 6-digit/red, Supply voltage: 12-24 V DC/24 V AC, Dimensions: 96 x 48 x 92 mm (1/8 DIN), Protection class: IP65 Front/IP20 enclosure, Ambient temperature: 5-50°C, Mounting: control panel integration (panel cut-out 93 x 45.5 mm)
Item number: 106488
305,90 €
plus VAT plus dispatch
in stock
Dispatch next working day