Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • RiLineX NH fuse switch-disconnector
  • 3-pole
  • Size NH00
  • Lockable and sealable cover with visual fuse monitoring
  • Integrated test points for voltage testing
  • Snap-on mounting with adjustment for Bus bars 5–10 mm
  • Rated current: up to 160 A
  • Rated voltage: 690 V AC
  • Dimensions (W x H x D): 106 x 194.2 x 104.5 mm
  • Protection class: IP2XB
  • Cable outlet convertible to top or bottom
  • Connection via M8 screw,

RiLineX NH fuse switch disconnector Rittal RX 9362.000

Item number: 112562
EAN: 4069196001495
Technical details

Safety component

106 mm

194.2 mm

104.5 mm

IP2XB

Product description
RiLineX NH fuse switch disconnector Rittal RX 9362.000
The RiLineX NH fuse switch disconnector RX 9362.000 from Rittal is designed for the safe switching and connection of NH fuse links in busbar systems. The cover is lockable and sealable and features a visual fuse monitoring system. Measuring points are integrated into the cover for safe voltage testing. A parking position facilitates maintenance work and ensures safe handling during operation. The tool-free snap-on mounting enables quick installation, whilst the unit automatically adapts to Bus bars with a thickness of 5 to 10 mm. The cable outlet can be flexibly routed upwards or downwards.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0