Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • RiLineX Board
  • 3-pole
  • Incl. bus bars 30 x 10 mm
  • For 1200 mm wide cabinets
  • Rated current: 800 A
  • Rated voltage: up to 1000 V AC / 1500 V DC
  • Short-circuit withstand capacity: up to 65 kA
  • Dimensions (W x H x D): 1105 x 246 x 49 mm
  • Protection class: IP2XB
  • Including pre-assembled complete board

RiLineX Board Rittal RX 9360.028

Item number: 112521
EAN: 4028177997394
Technical details

Complete bus bar

800 A

3

1105 mm

246 mm

49.2 mm

IP2XB

Product description
RiLineX Board Rittal RX 9360.028
The RiLineX Board RX 9360.028 from Rittal is a pre-assembled complete board designed for the rapid and safe implementation of power distribution systems in control cabinets. It is equipped with integrated Bus bars and is designed for cabinets with a width of 1200 mm. The pre-assembled design significantly reduces installation time. The system allows several boards to be easily arranged side by side without compromising short-circuit resistance. In addition, cables can be routed at the rear, which facilitates flexible planning and installation. The board is suitable for applications up to 1000 V AC or 1500 V DC and offers a tested short-circuit resistance of up to 65 kA.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0