Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • RiLineX Device Adapter with connection cable
  • 3-pole
  • For mounting equipment on a DIN rail (e.g. Motor starter)
  • Pre-assembled connection cable
  • Snap-on mounting with adjustment for Bus bars 5–10 mm
  • Rated current: up to 32 A
  • Rated voltage: up to 690 V AC / 600 V DC
  • Dimensions (W x H x D): 45 x 240 x 37 mm
  • Protection class: IP2XB
  • Cable outlet at the bottom
  • Incl. mounted DIN rail
  • Packaging unit: 4 pieces

RiLineX Equipment Carrier Rittal RX 9360.710

Item number: 112548
EAN: 4028177997035
Technical details

Device adaptor

16 A

3

45 mm

239.4 mm

36.2 mm

IP2XB

Product description
RiLineX Equipment Carrier Rittal RX 9360.710
The RiLineX device adapter 9360.710 from Rittal is used for mounting equipment on a DIN rail within the RiLineX busbar system. The integrated Connection cable enables quick and easy electrical connection without the need for additional wiring. Thanks to the pre-mounted DIN rail, devices such as motor starters can be mounted securely and with stable positioning. The snap-on mounting ensures quick installation, whilst the equipment adapter automatically adapts to Bus bars with a thickness of 5 to 10 mm. The equipment adapter is designed for applications up to 32 A and is particularly suitable for compact and standardised set-ups requiring minimal wiring effort. The pre-assembled Connection cable significantly reduces installation time and ensures a high degree of planning reliability.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0