Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • RiLineX CB Device Adapter (Universal)
  • 3-pole
  • For direct mounting of compact circuit breakers (MCCBs)
  • Tool-free snap-on mounting with automatic adaptation to Bus bars 5–10 mm thick
  • Rated current: up to 250 A
  • Rated voltage: up to 690 V AC / 690 V DC
  • Dimensions (W x H x D): 109 x 251 x 63 mm
  • Protection class: IP2XB
  • Cable outlet at the bottom
  • Incl. 3 terminal covers

RiLineX CB Device Adapter Rittal RX 9360.612

Item number: 112542
EAN: 4028177997080
Technical details

Device adaptor

109 mm

251.4 mm

62.8 mm

IP2XB

Product description
RiLineX CB Device Adapter Rittal RX 9360.612
The RiLineX CB device adapter 9360.612 from Rittal is designed for the direct mounting of compact circuit-breakers on the RiLineX busbar system. The universal version with sliding nuts offers a particularly high degree of flexibility when mounting various types of circuit-breakers. The tool-free snap-on mounting enables quick and easy installation, whilst the Adapter automatically adapts to Bus bars with a thickness of 5 to 10 mm. The version with a cable outlet at the bottom is particularly suitable for compact and clear wiring concepts within the control cabinet. The Adapter is designed for applications up to 250 A and enables quick pre-assembly of common compact circuit-breakers outside the control cabinet. This makes the solution ideal for standardised power distribution systems offering a high level of installation convenience.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0