RiLineX Board, 3-pole, Incl. bus bars 30 x 10 mm, For 1200 mm wide cabinets, Rated current: 800 A, Rated voltage: up to 1000 V AC / 1500 V DC, Short-circuit withstand capacity: up to 65 kA, Dimensions (W x H x D): 1105 x 246 x 49 mm, Protection class: IP2XB, Including pre-assembled complete board
RiLineX Board, 3-pole, Incl. bus bars 30 x 10 mm, For 800 mm wide cabinets, Rated current: 800 A, Rated voltage: up to 1000 V AC / 1500 V DC, Short-circuit withstand capacity: up to 65 kA, Dimensions (W x H x D): 705 x 246 x 49 mm, Protection class: IP2XB, Including pre-assembled complete board
RiLineX Board, 3-pole, Incl. Bus bars 30 x 5 mm, For 1000 mm wide enclosures, Rated current: 550 A, Rated voltage: up to 1000 V AC / 1500 V DC, Short-circuit withstand capacity: up to 65 kA, Dimensions (W x H x D): 905 x 246 x 49 mm, Protection class: IP2XB, Includes pre-assembled complete board
RiLineX Side-by-Side Mounting Kit, 3-pole, For complete board, Suitable for 550 A and 800 A, Includes rail connectors and touch protection; includes left end element/right end element/Cover; rated current: up to 780 A; rated voltage: up to 1000 V AC / 1500 V DC; short-circuit withstand capacity: up to 65 kA, Protection class: IP2XB, Dimensions (W x H x D): 154 x 240 x 77 mm
RiLineX Board, 3-pole, Including Bus bars 30 x 10 mm, For 1000 mm wide cabinets, Rated current: 800 A, Rated voltage: up to 1000 V AC / 1500 V DC, Short-circuit withstand capacity: up to 65 kA, Dimensions (W x H x D): 905 x 246 x 49 mm, Protection class: IP2XB, Including pre-assembled complete board
RiLineX Board, 3-pole, Incl. Bus bars 30 x 5 mm, For 1,200 mm wide cabinets, Rated current: 550 A, Rated voltage: up to 1,000 V AC / 1,500 V DC, Short-circuit withstand capacity: up to 65 kA, Dimensions (W x H x D): 1105 x 246 x 49 mm, Protection class: IP2XB, Including pre-assembled complete board
RiLineX Board, 3-pole, Incl. Bus bars 30 x 5 mm, For 800 mm wide cabinets, Rated current: 550 A, Rated voltage: up to 1000 V AC / 1500 V DC, Short-circuit withstand capacity: up to 65 kA, Dimensions (W x H x D): 705 x 246 x 49 mm, Protection class: IP2XB, Including pre-assembled complete board
RiLineX Board, 3-pole, Incl. Bus bars 30 x 10 mm, For 600 mm wide cabinets, Rated current: 800 A, Rated voltage: up to 1000 V AC / 1500 V DC, Short-circuit withstand capacity: up to 65 kA, Dimensions (W x H x D): 505 x 246 x 49 mm, Protection class: IP2XB, Including pre-assembled complete board
RiLineX Board, 3-pole, Incl. Bus bars 30 x 5 mm, For 600 mm wide cabinets, Rated current: 550 A, Rated voltage: up to 1000 V AC / 1500 V DC, Short-circuit withstand capacity: up to 65 kA, Dimensions (W x H x D): 505 x 246 x 49 mm, Protection class: IP2XB, Including pre-assembled complete board
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.