Control systems (427 results) Show all
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
Rittal RiLineX Connection adapters

RiLineX Connection Adapter, 3-pole, Screw-terminated, Conductor connection for round conductors 10–150 mm², Suitable for Bus bars 15 × 5 mm to 30 × 10 mm, Rated current: up to 450 A, Rated voltage: up to 1000 V AC / 1500 V DC, Dimensions (W x H x D): 90 x 240 x 95 mm, Protection class: IP2XB, Cable entry possible from top or bottom
Item number: 112534
32,40 €
plus VAT plus dispatch
in stock
Dispatch today
RiLineX Connection Adapter, 3-pole, Snap-on mounting, Push-in conductor connection for round conductors 1.5–16 mm², Automatic adaptation to Bus bars 5–10 mm, Rated current: up to 76 A, Rated voltage: up to 800 V AC / 800 V DC, Dimensions (W x H x D): 27 x 240 x 103 mm, Protection class: IP2XB, Cable outlet possible at top/bottom, Pack size: 4 pieces
Item number: 112532
74,40 €
Base price: 1 = 18,60 €
plus VAT plus dispatch
in stock
Dispatch today
RiLineX Connection Adapter, 3-pole, Screw-terminated, Conductor connection for round conductors 2.5–70 mm², Suitable for Bus bars 15 x 5 mm to 30 x 10 mm, Rated current: up to 320 A, Rated voltage: up to 800 V AC / 800 V DC, Dimensions (W x H x D): 63 x 240 x 80 mm, Protection class: IP2XB, Cable entry possible from top or bottom, Pack size: 4 pieces
Item number: 112533
91,20 €
Base price: 1 = 22,80 €
plus VAT plus dispatch
in stock
Dispatch today
RiLineX Connection Adapter, 3-pole, Screw-termination, Conductor connection for round conductors 95–240 mm², Suitable for Bus bars 15 x 5 mm to 30 x 10 mm, Rated current: up to 630 A (round conductors) / up to 790 A (laminated copper busbar), Rated voltage: up to 1000 V AC / 1500 V DC, Dimensions (W x H x D): 128 x 240 x 105 mm, Protection class: IP2XB, Cable entry possible at top/bottom
Item number: 112535
64,80 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 6 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
RiLineX Connection Adapter, 1-pole, Suitable for double connection (bus bar), Snap-on mounting on bus bar, Connection of conductors with just one screw, Suitable for 10 mm bus bars, Rated current: up to 1500 A, Rated voltage: up to 1000 V AC / 1500 V DC, Dimensions (W x H x D): 72.3 x 119.4 x 117.4 mm, Protection class: IP2XB, Cable outlet top/bottom, Clamping compartment for laminated copper busbars: 50 x 10 mm
Item number: 112560
84,00 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 6 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
RiLineX Connection Adapter, 3-pole, Screw-termination, Conductor connection for round conductors 95–300 mm², Suitable for Bus bars 15 x 5 mm to 30 x 10 mm, Rated current: up to 680 A (round conductor) / up to 870 A (laminated copper busbar), Rated voltage: up to 1000 V AC / 1500 V DC, Dimensions (W x H x D): 145 x 240 x 105 mm, Protection class: IP2XB, Cable entry possible from top or bottom
Item number: 112536
69,60 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 6 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
RiLineX Connection Adapter, 3-pole, Screw-type fixing, For side feed-in (vertical version), Suitable for T-joints between horizontal and vertical bus bar systems, Conductor connection for round conductors 150–300 mm², Suitable for bus bars 15 x 5 mm to 30 x 10 mm, Rated current: up to 710 A (round conductors) / up to 950 A (laminated copper busbar), Rated voltage: up to 1000 V AC / 1500 V DC, Dimensions (W x H x D): 60 x 240 x 130 mm, Protection class: IP2XB, Axial cable outlet to the panel, Convertible for feed-in from the left or right
Item number: 112537
78,00 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 6 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
RiLineX Connection Adapter, 1-pole, Suitable for dual connection of round and sector conductors, For mounting on the busbar system with simple cable connection via a single screw, Free phase spacing selectable, Rated current: up to 1060 A, Rated voltage: up to 1000 V AC / 1500 V DC, Dimensions (W x H x D): 54.1 x 119.4 x 163.4 mm, Protection class: IP2XB, Cable outlet top/bottom, Connection cross-section: up to 300 mm², Suitable for Bus bars 15 x 10 / 20 x 10 / 30 x 10 mm
Item number: 112561
102,00 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 6 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.