Ultrasonic level transmitter, Max. measurement range: liquids 8 m/bulk goods 3.5 m, Display: with or without envelope curve display on site, Output: 4-20 mA, 2-wire, Process pressure range: 0.7–3 bar, Process temperature range: -40–60°C, Protection rating: IP66/IP68