Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Ultrasonic sensor
  • Square-shaped housing
  • PNP
  • 1 x PNP switching output + 1 x 0-10 V analogue output
  • Range: 40-300 mm
  • Protection rating: IP67
  • Operating voltage: 10-30 V DC
  • Ambient temperature: -20-70 °C
  • M12 connector

Ultrasonic sensor ifm electronic UGT581

Item number: 103335
EAN: 4021179298377
Corresponding accessories
Corresponding accessories
Technical details

Ultrasonic sensor

UGT

40 mm

300 mm

Rectangular

300 kHz

Buttons

LED

Proximity switch/sensor in reflective mode

10 V

30 V

DC

PNP
analogue

100 mA

1 x NO/NC programmable
0-10 V

8 Hz

yes

yes

M18 x 1

37.7 mm

Connector M12

V4A (1.4542), PBT

PA, epoxy glass-ceramic

-20 °C

70 °C

IP67

Factory automation

CE
UKCA

1 Mounting nut

Product description
Ultrasonic sensor ifm electronic UGT581
The UGT581 square-shaped ultrasonic sensor from ifm electronic with a transducer frequency of 300 kHz, programmable switching output and scalable 0-10 V analogue output, has a range of 40-300 mm. The ultrasonic sensor UGT581 is easy to place into operation with the help of the programming buttons. Its high protection rating of IP67 and the M12 connector make use of the UGT581 ultrasonic sensor possible in many industrial areas such as for positioning of products, presence detection of objects and identification of persons.
Customer reviews
Reviews 1
Reviews 0
Reviews 0
Reviews 0
Reviews 0