Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M18 ultrasonic sensor
  • Range: 100-900 mm
  • Output: 4-20 mA
  • Response time: 500 ms
  • Configuration: Teach buttons
  • Display: green/yellow LED
  • Switching frequency: 4 Hz
  • Ambient temperature: -20-70°C
  • Protection rating: IP67
  • Connection: M12 connector (4-pin)

Ultrasonic sensor Datasensing UK1C/G2-0ESY

Item number: 109088
EAN: 4250738139350
Corresponding accessories
Technical details

Ultrasonic sensor

UK1

100 mm

900 mm

900 mm

Cylindrical and threaded

Buttons

LED yellow, LED green

Proximity switch/sensor in reflective mode

10 V

30 V

DC

analogue

100 mA

4-20 mA

4 Hz

M18 x 1

77.6 mm

Connector M12 (4 pole)

PBT

-20 °C

70 °C

IP67

CE

2 fixing nuts

Product description
Ultrasonic sensor Datasensing UK1C/G2-0ESY
The M18 Ultrasonic Sensor UK1C/G2-0ESY from Datasensing with an 4-20 mA analogue output has a range of 100-900 mm. Thanks to the simple Teach-in setting of the switching point, the ultrasonic sensor can be easily commissioned. Its high IP67 protection rating and the M12 plug-in connection enable use in many industrial areas, including for the positioning of products, the presence detection of objects, height and width measurement, loop control, level measurement, person recognition. The cylindrical sensor UK1C/G2-0ESY is connected via a 4-pin M12 connector.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0