Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M18 ultrasonic sensor
  • 1 x analogue output 0-10 V
  • Electrical design DC
  • Range: 120-1,000 mm
  • IP67 class of protection
  • M12 connector

Ultrasonic sensor microsonic pico+100/U

Item number: 102007
EAN: 4250738103801
Corresponding accessories
Corresponding accessories
Technical details

Ultrasonic sensor

pico+

120 mm

1000 mm

1300 mm

Cylindrical and threaded

200 kHz

No

LED

Distance measurement

10 V

30 V

DC

analogue

0-10 V

no

yes

M18 x 1

40.5 mm

Connector M12

Nickel-plated brass, PBT

PUR

-25 °C

70 °C

IP67

Factory automation

CE
UKCA

Temperature compensation

2 fixing nuts

Product description
Ultrasonic sensor microsonic pico+100/U
The pico+100/U M18 cylindrical ultrasonic sensor from microsonic with a transducer frequency of 200 kHz and an analogue output of 4-20 mA has an operating range of 120-1,000 mm. Rrising/falling analogue characteristics can be set via pin 5 by means of the microsonic teach-in process. Its high class of protection IP67 and the M12 connector make use of the pico+100/U ultrasonic sensor possible in many industrial areas such as for positioning of products, presence detection of objects.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0