Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Ultrasonic sensor
  • Square-shaped housing
  • Analogue output: 0-10 V (rising/falling adjustable)
  • Range: 50-240 mm
  • Protection rating: IP67
  • M8 connector (4-pole)

Ultrasonic sensor microsonic zws-24/CU/QS

Item number: 103408
EAN: 4250738110144
Corresponding accessories
Technical details

Ultrasonic sensor

zws

50 mm

240 mm

350 mm

Rectangular

500 kHz

Teach-in button

LED

Echo propagation time measurement

20 V

30 V

DC

analogue

200 mA

0-10 V

25 Hz

yes

yes

12 x 32 mm

23.1 mm

Connector M8 (4 pole)

ABS

PUR

-25 °C

70 °C

IP67

Factory automation

CE
UKCA

Narrow sound field

No

Product description
Ultrasonic sensor microsonic zws-24/CU/QS
The zws-24/CU/QS square-shaped ultrasonic sensor from microsonic with a transducer frequency of 500 kHz has an operating range of 50-240 mm. By means of the simple teach-in setting of the switchpoint via push-button, the zws-24/CU/QS ultrasonic sensor can be easily put into operation. The 0.037-0.072 mm resolution ensures the highest precision. Its high protection rating of IP67 and the 4-pole M8 connector make use of the zws-24/CU/QS ultrasonic sensor possible in many industrial areas such as for positioning products and presence detection of objects.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0