Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Volumetric flow sensor for compressed air (compressed air meter)
  • Measuring ranges: 0.8–250 l/min; 0.3–82.9 m/s; 0.05–15 m³/h
  • Media: argon (Ar); carbon dioxide (CO2); nitrogen (N2); air
  • Process connection: G 1/4 (DN8)
  • PNP/NPN
  • Digital outputs: 2
  • Analogue outputs: 1
  • Output signal: switching signal; analogue signal; pulse signal
  • Interface: IO-Link (COM2 38.4 kBaud)
  • Output function: normally closed/ normally open parametrizable; analogue
  • Pressure resistance: 16 bar
  • Operating voltage: 18...30 V DC
  • Protection class: IP65/IP67
  • M12 connector

Compressed air meter ifm electronic SD5600 - SDR14DGXFRKG/US-100

Item number: 105608
EAN: 4021179314800
Corresponding accessories
Technical details

Compressed air meter

0.05-15 m³/h

250 l/min

15 m³/h

82.9 m/s

0.1; (dAP = 0) s

Buttons

For Argon (Ar); Carbon dioxide (CO2); Nitrogen (N2); Air

18 V

30 V

DC

16 bar

G 1/4 (DN8)

Connector M12

Stainless steel (1.4301/304)
FKM/FPM (Viton)
PEEK
Aluminium
Ceramic
PES

NBR
Stainless steel (1.4301/304)
Brass
FKM/FPM (Viton)
PBT
Aluminium
PTFE

0 °C

60 °C

-10 °C

60 °C

IP65
IP67

IO-Link

CE
EAC
cULus
UKCA

Product description
Compressed air meter ifm electronic SD5600 - SDR14DGXFRKG/US-100
The SD5600 - SDR14DGXFRKG/US-100 compressed air meter from ifm electronic, with a measuring range of 0.8–250 l/min, 0,3–82,9 m/s and 0,05–15 m³/h aids precise measurement of flow, usage, pressure and temperature of argon, carbon dioxide, nitrogen and air. The PNP/NPN switching volumetric flow sensor with rotary display offers two digital outputs and one analogue output. The SD5600 compressed air meter is mechanically connected using a G 1/4 (DN8 thread.) Thanks to high measuring dynamics, the compressed air meter detects even the smallest quantity, such as leaks.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0