Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Airflow monitor - relay contact NO
  • Gases
  • Setting range: 100-1,000 cm/s
  • Electrical design: 80-250 V AC/DC
  • 2 m PUR/PVC connection cable
  • Incl. mounting clamp

Airflow monitor ifm electronic SL0101

Item number: 100598
EAN: 4021179212564
Corresponding accessories
Technical details

Airflow monitor

100-1,000 cm/s

100-400 cm/s

cylindrical design

3-60 s

Potentiometer

Gases

80 V

250 V

AC/DC

Relay

3 A

1 x NO

1 bar

Ø 23 mm

PVC/PUR cable

2 m

PBT, titanium

PBT

-10 °C

50 °C

-10 °C

50 °C

5 K/min

IP65

CE
UKCA

Mounting clamp supplied

Product description
Airflow monitor ifm electronic SL0101
The SL0101 compact flow monitor from ifm ensures the optimum air flow thanks to easy setting in a range from 100-1,000 cm/s via potentiometer. The immersion depth into the duct can be flexibly varied via the supplied mounting clamp. Titan sensing faces ensure reliable operation, even with aggressive air, at a medium temperature from -10-50 °C. The SL0101 airflow monitor is available in the electrical design 80-250 V AC/DC with a 2 m PUR/PVC connection cable. Typically the airflow monitor is used for airflow monitoring in ventilation systems and/or suction operations.
Customer reviews
Reviews 3
Reviews 1
Reviews 0
Reviews 0
Reviews 0