Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Flow sensor for compressed air (compressed air meter)
  • Measuring ranges: 20-6,830 l/min; 0.3-8 m; 1.4-410 m³/h
  • Process connection: R 1 1/2 (DN40)
  • PNP/NPN
  • Digital outputs: 2
  • Analogue Outputs: 1
  • Output signal: Switching signal; Analogue signal; Pulse signal
  • Interface: IO-Link (COM2 38.4 kBaud)
  • Output function: NO/NC contact configurable; Analogue
  • Pressure resistance: 16 bar
  • Operating voltage:18-30 V DC
  • Protection rating: IP65/IP67
  • M12 connector

Compressed air meter ifm electronic SD9500

Item number: 105488
EAN: 4021179314893
Corresponding accessories
Technical details

Compressed air meter

1.4-410 m³/h

6830 l/min

410 m³/h

81 m/s

0.1; (dAP = 0) s

Buttons

Compressed air

18 V

30 V

DC

16 bar

R 1 1/2 (DN40)

Connector M12

Stainless steel (1.4301/304)
FKM/FPM (Viton)
PEEK
Aluminium
Ceramic
PES

NBR
Stainless steel (1.4301/304)
Brass
FKM/FPM (Viton)
PBT
Aluminium
PTFE

0 °C

60 °C

-10 °C

60 °C

IP65
IP67

IO-Link

CE
EAC
cULus
UKCA

Product description
Compressed air meter ifm electronic SD9500
The compressed air meter SD9500 - SDR32DGXFRKG/US-100 from ifm electronic with the measuring ranges 20-6,830 l/min, 0.3-8 m/s and 1.4-410 m³/h is used for the precise measurement of flow, consumption, pressure and medium temperature. The PNP/NPN-switching flow sensor with rotatable display offers two digital and one analogue output. The mechanical connection of the compressed air meter SD9500 is made via an R 1 1/2 (DN40) thread. Thanks to its high measuring dynamic the compressed air meter SD9500 captures even the minute quantities, e.g. leakage.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0