Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Flow monitor
  • Flow switch
  • Volumetric flow meters
  • Power supply: Output 18-30 V DC
  • Display: Digital
  • Measuring medium: Liquid
  • Measuring range: 0.03...3 m/s
  • Electrical connection: M12 plug
  • Process connection: G1/2 external thread
  • Insertion length L: 100mm
  • Diameter D: 6mm

Flow monitor Endress+Hauser Flowphant T DTT31-A1C111AE2CAB

Item number: 110065
EAN: 4250738150874
Corresponding accessories
Technical details

Flow monitors

0.03...3 m/s

Buttons

Liquids

18-30 V DC

2

PNP

4-20 mA

100 bar

G 1/2 external thread

Connector M12

-20 °C

85 °C

IP66

Product description
Flow monitor Endress+Hauser Flowphant T DTT31-A1C111AE2CAB
The DTT31-A1C111AE2CAB flow monitor from Endress+Hauser has a measuring range of 0.03...3 m/s and enables high accuracy, reproducibility and measuring dynamics. Two different outputs are available for signal processing: OUT1 = PNP switching output and OUT2 = 4...20 mA analogue output, active (flow or temperature, adjustable). . The DTT31-A1C111AE2CAB flow switch can be adapted to different conditions thanks to the G 1/2 flat seal process connection, the M12 connector and the flexible button programming.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0