Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Flow monitor
  • NC/NO programmable
  • DC PNP
  • Liquids and gases
  • Setting range: 3-300/200-3,000 cm/s
  • Response time: 1-2 s
  • Process connection: M18 x 1.5 internal thread for adapter
  • Pressure rating: 300 bar
  • M12 connector

Flow monitor ifm electronic SI5010

Item number: 100590
EAN: 4021179212526
Corresponding accessories
Technical details

Flow monitors

3-300 cm/s

200-3,000 cm/s

3-100 cm/s

200-800 cm/s

Compact type suitable for adapters

1-2 s

Buttons

Liquids and gases

19 V

36 V

DC

PNP

250

1 x NO/NC programmable

300 bar

Internal thread M18 x 1.5 for adapter

depends on the process adapter

Connector M12

FKM/FPM (Viton)
Stainless steel (1.4404/316L)

Stainless steel (1.4301/304)
PC
PBT
EPDM
Stainless steel (1.4404/316L)

-25 °C

80 °C

-25 °C

80 °C

300 K/min

IP67

IO-Link

CE
cULus
UKCA

Product description
Flow monitor ifm electronic SI5010
The SI5010 flow monitor from ifm measures both liquid (3-300 cm/s) and gaseous (200-3,000 cm/s) media at a pressure rating of 300 bar. Thanks to the variable process connection (internal M18 x 1.5 thread for adapter) the SI5010 flow sensor can easily be integrated in the application. The high protection rating IP67 ensures reliable flow monitoring, for example in cooling circuits on machine tools.

Replacement for SI1010. Photo: SI5000
Customer reviews
Reviews 1
Reviews 0
Reviews 0
Reviews 0
Reviews 0