SIMATIC STEP 7 Basic V21 Floating Licence, Engineering Software in the TIA Portal, Software/documentation and licence key on USB stick, Class A, 9 languages: de/en/zh included (fr/sp/it/ru/jp/kr as download), Executable under Windows 10, Windows 11, Windows Server 2016/2019/2022, For project planning of SIMATIC S7-1200 and SIMATIC Basic Panels
 ,
***Returns are only possible in unopened condition***.
SIMATIC STEP 7 Basic V21, Upgrade V11... 19 -> V21 Floating Licence, Engineering Software in the TIA Portal, Software/documentation and licence key on USB stick, Class A, 9 languages: de/en/zh included (fr/sp/it/ru/jp/kr as download), Runs under Windows 10, Windows 11, Windows Server 2016/2019/2022, For configuring SIMATIC S7-1200 and SIMATIC Basic Panels
 ,
***Returns are only possible in unopened condition***
Edge gateway, Interfaces: 6 x RJ45 (4 x LAN and 1 x WAN / 1 x OT/LAN)/1 x USB 3.0, Edge Computing for local data processing, Processor: ARM Quad-core 1800 MHz, Memory: 32 GB, 1 digital inputs/outputs, Antenna connection:2 x RP-SMA / 3 x SMA, Touchscreen, Protection rating: IP20, Operating voltage: 12...24 V DC, Mounting: DIN-rail 35 mm
Edge gateway, Interfaces: 6 x RJ45 (4 x LAN and 1 x WAN / 1 x OT/LAN)/1 x USB 3.0, Edge Computing for local data processing, Processor: ARM Quad-core 1800 MHz, Memory: 32 GB, 1 digital inputs/outputs, Antenna connection: 3 x SMA, Touchscreen, Protection rating: IP20, Operating voltage: 12...24 V DC, Mounting: DIN-rail 35 mm
Edge gateway, Interfaces: 6 x RJ45 (4 x LAN and 1 x WAN / 1 x OT/LAN)/1 x USB 3.0, Edge Computing for local data processing, Processor: ARM Quad-core 1800 MHz, Memory: 32 GB, 1 Digital inputs/outputs, Touchscreen, Protection rating: IP20, Operating voltage: 12...24 V DC, Mounting: DIN-rail 35 mm
Edge gateway, Interfaces: 6 x RJ45 (4 x LAN and 1 x WAN / 1 x OT/LAN)/1 x USB 3.0, Edge Computing for local data processing, Processor: ARM Quad-core 1800 MHz, Memory: 32 GB, 1 digital inputs/outputs, Antenna connection: 2 x RP-SMA, Touchscreen, Protection rating: IP20, Operating voltage: 12...24 V DC, Mounting: DIN-rail 35 mm
Industrial mobile network router, Interfaces: 4 x RJ45 Gigabit Ethernet/1 x RS485 Interface/4 x DI/O/1 x DI, Mobile network: 4G LTE with dual SIM, Processor: 64-bit ARM Cortex-A53 (dual-core), Memory: 8 GB, Protection rating: IP30, Operating voltage: 10-30 V DC, Mounting: DIN rail/wall-mounted
*To be eligible for the extended warranty. The device must be registered within 12 months of purchase at INSYS icom .
Industrial router, Interfaces: 4 x RJ45 Gigabit Ethernet / 4 x RJ45 Ethernet 10/100 Mbit/s / 1 x RS485 Interface / 2 x DI/O, Processor: 64-bit ARM Cortex-A53 (dual-core), Memory: 8 GB, Edge computing for local data processing, Mounting: DIN rail
*To qualify for the extended warranty, The device must be registered within 12 months of purchase at INSYS icom .
Industrial router, Interfaces: 4 x RJ45 Gigabit Ethernet/2 x SFP for 1 Gbit/s routing and switching/1 x RS485 Interface/2 x DI/O/2 x DI, Processor: 64-bit ARM Cortex-A53 (dual-core), Memory: 8 GB, Edge computing for local data processing, Mounting: DIN rail
*To qualify for the extended warranty, The device must be registered within 12 months of purchase at INSYS icom .
Industrial Wi-Fi mobile router, Interfaces: 4 x RJ45 Gigabit Ethernet/1 x RS485 Interface/2 x DI/O, Wi-Fi (Wi-Fi 6), Mobile network: 4G LTE with dual SIM, Processor: 64-bit ARM Cortex-A53 (dual-core), Memory: 8 GB, Protection rating: IP30, Operating voltage: 10-30 V DC, Mounting: DIN rail/wall mounting
*To qualify for the extended warranty. The device must be registered within 12 months of purchase at INSYS icom .
IoT gateway, Interfaces: 5 x RJ45 (3 x LAN and 1 x WAN / 1 x OT/LAN)/1 x USB 2.0, Processor: ARM quad-core 1800 MHz, Memory: 32 GB, 1 digital input/output, Antenna connection: 2 x RP-SMA / 3 x SMA, Integrated GPS, Touchscreen, Protection rating: IP20, Operating voltage: 12-24 V DC, Mounting: DIN rail 35
IoT gateway, Interfaces: 5 x RJ45 (3 x LAN and 1 x WAN / 1 x OT/LAN)/1 x USB 2.0, Processor: ARM quad-core 1800 MHz, Memory: 32 GB, 1 digital input/output, Antenna connection: 3 x SMA, Integrated GPS, Touchscreen, Protection rating: IP20, Operating voltage: 12-24 V DC, Mounting: DIN rail 35
IoT gateway, Interfaces: 5 x RJ45 (3 x LAN and 1 x WAN / 1 x OT/LAN)/1 x USB 2.0, Processor: ARM quad-core 1800 MHz, Memory: 32 GB, 1 digital input/output, Touchscreen, Protection rating: IP20, Operating voltage: 12-24 V DC, Mounting: DIN rail 35
IoT gateway, Interfaces: 5 x RJ45 (3 x LAN and 1 x WAN / 1 x OT/LAN)/1 x USB 2.0, Processor: ARM quad-core 1800 MHz, Memory: 32 GB, 1 digital input/output, Antenna connection: 2 x RP-SMA, Touchscreen, Protection rating: IP20, Operating voltage: 12-24 V DC, Mounting: DIN rail 35
IoT-Gateway, Interfaces: 5 x RJ45 (4 x LAN and 1 x WAN)/1 x USB 2.0, Processor: MIPS 800 MHz, Memory: 8 GB, SIM card slot size 2FF, 1 digital input, Antenna connection: 2 x SMA (MAIN/DIV optional), Status and signal display, Reset button, Protection rating: IP20, Operating voltage: 12–24 V DC, Mounting: DIN rails DIN 35, Components included: 1 x USB stick for configuration/1 x connector (4-pin with screw terminals)
IoT-Gateway, Interfaces: 5 x RJ45 (4 x LAN and 1 x WAN)/1 x USB 2.0, Processor: MIPS 800 MHz, Memory: 8 GB, SIM card slot size 2FF, 1 digital input, Antenna connection: 1 x SMA/1 x RP-SMA, Status and signal display, Reset button, Protection rating: IP20, Operating voltage: 12–24 V DC, Mounting: DIN rails DIN 35, Components included: 1 x USB stick for configuration/1 x connector (4-pin with screw terminals)
IoT-Gateway, Interfaces: 5 x RJ45 (4 x LAN and 1 x WAN)/1 x USB 2.0, Processor: MIPS 800 MHz, Memory: 8 GB, 1 digital input, Status display, Reset button, Protection rating: IP20, Operating voltage: 12–24 V DC, Mounting: DIN rails DIN 35, Components included: 1 x USB stick for configuration/1 x connector (4-pin with screw terminals)
IoT-Gateway, Interfaces: 5 x RJ45 (4 x LAN and 1 x WAN)/1 x USB 2.0, Processor: MIPS 800 MHz, Memory: 8 GB, 1 digital input, Antenna connection: 1 x RP-SMA (MAIN/DIV optional), Status and signal display, Reset button, Protection rating: IP20, Operating voltage: 12–24 V DC, Mounting: DIN rails DIN 35, Components included: 1 x USB stick for configuration/1 x connector (4-pin with screw terminals)
Compact Switch Modul CSM 1277 G2: Connects the SIMATIC S7-1200 and up to 3 additional devices to Industrial Ethernet via a 10/100 Mbit/s unmanaged Ethernet Switch, 4 x RJ45 ports, external 24 V DC power supply, LED diagnostics, S7-1200 module including electronic user manual on CD
SIMATIC S7-1200 G2 Siemens CPU 1212C - 6ES7212-1HG50-0XB0
The SIMATIC S7-1200 G2 Compact CPU 1212C DC/DC/RELAY - 6ES7212-1HG50-0XB0 from Siemens has 8 digital inputs and 6 digital outputs. The supply voltage is 20.4...28.8 V DC. Two PROFINET ports are available for communication and programming. Thanks to the 150 kB program memory and 500 kB memory, the compact CPU 1212C DC/DC/RELAY - 6ES7212-1HG50-0XB0 is ideal for many control tasks in all industrial sectors.
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.