Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • IoT-Gateway
  • Interfaces: 5 x RJ45 (4 x LAN and 1 x WAN)/1 x USB 2.0
  • Processor: MIPS 800 MHz
  • Memory: 8 GB
  • 1 digital input
  • Status display
  • Reset button
  • Protection rating: IP20
  • Operating voltage: 12–24 V DC
  • Mounting: DIN rails DIN 35
  • Components included: 1 x USB stick for configuration/1 x connector (4-pin with screw terminals)

IoT-Gateway IXON IXrouter3 Ethernet - IX2400

Item number: 105784
EAN: 4250738118430
Corresponding accessories
Corresponding accessories
Technical details

LAN

LAN

IoT-Gateway

8 GB

MIPS 800 MHz

5 x RJ45 (4 x LAN/1 x WAN)
USB

12 V DC

24 V DC

102 x 96 x 108 mm

DIN-rail 35 mm

-20 °C

65 °C

IP20

CE
cULus
FCC

Product description
IoT-Gateway IXON IXrouter3 Ethernet - IX2400
The IXrouter3 Ethernet - IX2400 from IXON helps optimise production processes and reduce unplanned downtime. The IoT-Gateway sends process values of PLC, HMI, robots or sensors via Ethernet into a central Cloud, allowing clear insights into the process, data analysis and quick access when needed.

The IXrouter3 Ethernet has an MIPS 800 MHz processor and 8 GB memory capacity. Four RJ45 LAN ports and an RJ45 WAN port are available for connecting your application. In addition, the IXrouter3 Ethernet has a USB 2.0 interface as well as a digital input.

A USB stick for configuration of the IXrouter3 Ethernet - IX2400 and a 4-pin connector with screw terminals are included. Can be mounted on a DIN35 DIN rail.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0