Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Industrial router
  • Interfaces: 4 x RJ45 Gigabit Ethernet/1 x RS485 Interface
  • Processor: 64-bit ARM Cortex-A53 (dual-core)
  • Memory: 8 GB
  • Protection class: IP30
  • Operating voltage: 10-30 V DC
  • Mounting: DIN rail/wall mounting

    *To qualify for the extended warranty
  • The device must be registered within 12 months of purchase at INSYS icom .

Industrial router INSYS icom MOROS.neo-E - 10026220

Item number: 112726
EAN: 4022892001695
Corresponding accessories
Technical details

LAN

LAN

IoT-Gateway

MOROS.neo

8 GB

64-bit ARM Cortex-A53 Dual Core

4 x RJ45
RS-485

9 V DC

28 V DC

113 x 45 x 94 mm mm

DIN-rail 35 mm

6-pole push-in terminal block

-30 °C

75 °C

IP30

Product description
Industrial router INSYS icom MOROS.neo-E - 10026220
The MOROS.neo-E - 10026220 industrial router from INSYS icom is designed to provide a secure connection between machines, plant and industrial components and IP networks. Thanks to integrated VPN and firewall functions, it enables secure remote access for maintenance, monitoring and IoT applications. Typical applications include remote maintenance in mechanical engineering, network segmentation in industrial plants and the connection of existing systems via serial interfaces.

The MOROS.neo-E - 10026220 features 4 Gigabit Ethernet ports (RJ45) and an RS485 Interface for connecting industrial devices. The device has an IP30 protection rating, is powered by 10-30 V DC and can be installed either on a DIN35 rail or via wall mounting.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Last viewed