Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Industrial Wi-Fi mobile router
  • Interfaces: 4 x RJ45 Gigabit Ethernet/1 x RS485 Interface/2 x DI/O
  • Wi-Fi (Wi-Fi 6)
  • Mobile network: 4G LTE with dual SIM
  • Processor: 64-bit ARM Cortex-A53 (dual-core)
  • Memory: 8 GB
  • Protection rating: IP30
  • Operating voltage: 10-30 V DC
  • Mounting: DIN rail/wall mounting

    *To qualify for the extended warranty. The device must be registered within 12 months of purchase at INSYS icom .

Industrial Wifi Router INSYS icom MOROS.neo-EW.4G - 10026166

Item number: 112729
EAN: 4022892001725
Corresponding accessories
Technical details

WLAN

LTE

IoT-Gateway

8 GB

64-bit ARM Cortex-A53 Dual Core

4 x RJ45
RS-485
RS-232
WLAN
4G/LTE

9 V DC

28 V DC

113 x 45 x 94 mm mm

DIN-rail 35 mm

6-pole push-in terminal block

-30 °C

75 °C

IP30

Product description
Industrial Wifi Router INSYS icom MOROS.neo-EW.4G - 10026166
The MOROS.neo-EW.4G industrial Wi-Fi and mobile network router - 10026166 from INSYS icom is designed to provide a secure connection between machinery and plant and the internet. Thanks to integrated VPN and firewall functions, plant can be monitored, maintained and controlled remotely. Typical areas of application include remote maintenance in mechanical engineering, the connection of remote infrastructure, and IoT and monitoring applications.

The MOROS.neo-EW.4G - 10026166 features 4 Gigabit Ethernet ports (RJ45), an RS485 Interface, Wi-Fi (Wi-Fi 6) and 2 digital inputs/outputs (DI/O). A 4G LTE modem with dual-SIM functionality is integrated for mobile data communication. The device has an IP30 protection rating, is powered by 10-30 V DC and can be installed on a DIN rail or mounted on a wall.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0