Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • IoT gateway
  • Interfaces: 5 x RJ45 (3 x LAN and 1 x WAN / 1 x OT/LAN)/1 x USB 2.0
  • Processor: ARM quad-core 1800 MHz
  • Memory: 32 GB
  • 1 digital input/output
  • Antenna connection: 2 x RP-SMA / 3 x SMA
  • Integrated GPS
  • Touchscreen
  • Protection rating: IP20
  • Operating voltage: 12-24 V DC
  • Mounting: DIN rail 35

IoT gateway IXON SecureEdge - 4G/LTE & Wi-Fi IX5015

Item number: 112639
EAN: 4250738183636
Corresponding accessories
Corresponding accessories
Technical details

WLAN

LTE

IoT-Gateway

32 GB

ARM Quad‑core 1800 MHz

USB 2.0
5 x RJ45 (3 x LAN / 1 x WAN / 1 x OT/LAN)

12 V DC

24 V DC

112 x 101 x 31 mm

DIN-rail 35 mm

-25 °C

60 °C

IP20

Product description
IoT gateway IXON SecureEdge - 4G/LTE & Wi-Fi IX5015
The IXON IX5015 is designed to optimise production processes and reduce unplanned downtime. The IoT gateway enables secure remote access via an encrypted VPN tunnel and an integrated firewall. At the same time, it transmits process data - for example, from PLCs, HMIs, robots or sensors - centrally to the cloud via Ethernet, thereby providing clear process insights, data analysis and rapid access when required. The IXON IX5015 features an ARM quad-core 1800 MHz processor and 32 GB of storage capacity. Three RJ45 LAN ports, one RJ45 WAN port and an additional OT/LAN port are available for connecting your application. Furthermore, the IXON IX5015 features a USB 2.0 interface (Type-C) and a digitally configurable input/output. Status is indicated via an integrated 0.96 TFT monochrome display and LED indicators. A reset button is provided. The device has an IP20 protection rating and is powered by 12-24 V DC. It is mounted on a DIN rail.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0