SIMATIC STEP 7 Professional V21, Engineering software in the TIA Portal, Floating licence, Software/documentation and licence key on USB stick, Class A, 9 languages: de/en/zh included (fr/sp/it/ru/jp/kr as download), Executable under Windows 10, Windows 11, Windows Server 2016/2019/2022, For project planning of SIMATIC S7-1200/1500, SIMATIC S7-300/400/WinAC or SIMATIC Basic Panels
 ,
***Returns are only possible in unopened condition***
SIMATIC STEP 7 Prof. V21 Combo, Upgrade V11...V20 -> V21 or V17/2021 Combo... V20/2021 SR2 Combo-> V21/2021 SR3 Combo, Floating licence, Engineering software in TIA Portal, Software/documentation and licence key on USB stick, Class A, 9-language: de,en,zh included, Fr,sp,it,ru,jp,kr as download, For project planning of SIMATIC S7-1500/1200/300/400/WinAC, SIMATIC Basic Panels, SIMATIC Unified Basic Panels
 ,
***Returns are only possible in unopened condition***
SIMATIC DP F-AI 4xI(0)4–20mA, Analogue input module for ET 200SP, PL/Category in accordance with ISO13849-1: PL e/Cat. 4, SIL in accordance with IEC 61508: SIL 3, Safe digital inputs: 4 (4-20 mA), Supply voltage: 24 V DC, Diagnosis function, Error detection: wire breakage / short circuit / power supply, Suitable for BU Type A0/A1, Colour code: CC00
***A return is only possible in unopened condition***
SIMATIC DP F-AI 4xU 0–10V, Analogue input module for ET 200SP, PL/Category in accordance with ISO13849-1: PL e/Cat. 4, SIL in accordance with IEC 61508: SIL 3, Safe digital inputs: 4 (0-10 mA), Supply voltage: 24 V DC, Diagnosis function, Error detection: wire breakage / short circuit / power supply, Suitable for BU Type A0/A1, Colour code: CC00
***A return is only possible in unopened condition***
SIMATIC DP F-RQ 1x 24VDC/24–230VAC/5A ST, Relay output for ET 200SP, PL/Category in accordance with ISO13849-1: PL e/Cat. 4, SIL in accordance with IEC 61508: SIL 3, Safe outputs: 1 x relay (2 x NO contacts), Supply voltage: 24 V DC/24–230 V AC, Max. switching current: 5 A, Diagnosis function, Suitable for BU type F0, Colour code: CC42
***A return is only possible in unopened condition***
SIMATIC ET 200SP, AI 2x U/I 2-/4-Wire High Speed, Analogue input module, Analogue inputs: 2 (current 2/4-wire standard), 24 V DC, Channel diagnostics, 16 bit, Colour code: CC00, Suitable for BU type A0 and A1
SIMATIC ET 200SP, AI 2xI 2-/4-wire ST, Analogue input module, Analogue inputs: 2 (current 2/4-wire standard), 24 V DC, Module diagnostics, 16 bit, Colour code: CC05, Suitable for BU type A0 and A1
SIMATIC ET 200SP, AI 2xU ST, Analogue input module, Analogue inputs: 2 (voltage standard), 24 V DC, Module diagnostics, 16 bit, Colour code: CC00, Suitable for BU type A0 and A1
SIMATIC ET 200SP, AI 4x U/I 2-wire, Analogue input module, Analogue inputs: 4 (voltage/current 2-wire standard), 24 V DC, Module diagnostics, 16 bit, Colour code: CC03, Suitable for BU type A0 and A1
SIMATIC ET 200SP, AI 4xI 2-/4-wire ST, Analogue input module, Analogue inputs: 4 (current 2/4-wire standard), 24 V DC, Module diagnostics, 16 bit, Colour code: CC03, Suitable for BU type A0 and A1
SIMATIC ET 200SP, AI 4xRTD/TC High Feature, Analogue input module, 4 analogue inputs, 24 V DC, Channel diagnostics, 16 bit, 2/3/4-Wire, Colour code: CC00, Suitable for BU type A0 and A1
SIMATIC ET 200SP, AI 8xRTD/TC High Feature, Analogue input module, 8 analogue inputs, 24 V DC, Channel diagnostics, 16 bit, 2-Wire, Colour code: CC00, Suitable for BU type A0 and A1
SIMATIC ET 200SP, AQ 2xI ST, Analogue output module, Analogue outputs: 2 (current standard), 24 V DC, Module diagnostics, 16 bit, Colour code: CC00, Suitable for BU type A0 and A1
SIMATIC ET 200SP, AQ 2xU ST, Analogue output module, Analogue outputs: 2 (voltage standard), 24 V DC, Module diagnostics, 16 bit, Colour code: CC00, Suitable for BU type A0 and A1
SIMATIC ET 200SP, AQ 4xU ST, Analogue output module, Analogue outputs: 4 (voltage/current standard), 24 V DC, Module diagnostics, 16 bit, Colour code: CC00, Suitable for BU type A0 and A1
SIMATIC DP F-DI 8x 24VDC HF, Digital input module for ET 200SP, PL in accordance with ISO13849-1: PL e, SIL in accordance with IEC 61508: SIL 3, Safe digital inputs: 8, Supply voltage: 24 V DC, Input type 1 (IEC 61131), Module diagnosis: Power supply, Input delay 0.04–20 ms, Suitable for BU type A0
***A return is only possible in unopened condition***
SIMATIC DP F-DQ 8x24VDC/0.5A PP, Digital output module for ET 200SP, PL in accordance with ISO13849-1: PL e, SIL in accordance with IEC 61508: SIL 3, Safe digital outputs: 8, Supply voltage: 24 V DC, Max. switching current: 0.5 A, Diagnosis function, Suitable for BU type A0, Colour code: CC02
***A return is only possible in unopened condition***
SIMATIC DP F-PM-E PPM PROFIsafe, Digital power module for the Safe switching off of DQ and F-DQ, PL in accordance with ISO13849-1: PL e, SIL in accordance with IEC 61508: SIL 3, Safe digital inputs: 2, Safe digital outputs: 1, Supply voltage: 24 V DC, Diagnosis function, Suitable for BU type C0, Colour code: CC52
***A return is only possible in unopened condition***
SIMATIC ET 200SP, DI 16x 24V DC ST, Digital input module, 16 digital inputs, 24 V DC, Input type 3 (IEC 61131), Sink input (PNP/P-reading), Module diagnostics: Wire break/Supply voltage, Input delay 0.05-20 ms, Colour code: CC00, Suitable for BU type A0
SIMATIC ET 200SP, DI 4x 120..230V AC ST, Digital input module, 4 digital inputs, 120-230 V AC, Module diagnostics, Input type 3 (IEC 61131), Colour code: CC41, Suitable for BU type B1
SIMATIC ET 200SP, DI 8x 24VDC ST, Digital input module, 8 digital inputs, 24 V DC, Input type 3 (IEC 61131), Sink input (PNP/P-reading), Module diagnostics: Short circuit/Sensor supply/Wire break/Supply voltage, Input delay 0.05-20 ms, Colour code: CC01, Suitable for BU type A0
SIMATIC ET 200SP, DQ 16x24VDC/0.5A ST, Digital output module, 16 digital outputs, 24 V DC/0.5 A, Source output (PNP/P-switching), Substitute value output, Module diagnostics: Short circuit (L + and PE)/wire break/Supply voltage, Colour code: CC00, Suitable for BU type A0
SIMATIC ET 200SP, DQ 4x24-230 VAC/2 A ST, Digital output module, 4 digital outputs, 24-230 V AC/2 A, Module diagnostics, Input type 3 (IEC 61131), Colour code: CC41, Suitable for BU type B1
SIMATIC ET 200SP, DQ 8x24VDC/0.5A ST, Digital output module, 8 digital outputs, 24 V DC/0.5 A, Source output (PNP/P-switching), Substitute value output, Module diagnostics: Short circuit (L + and PE)/Wire break/Supply voltage, Colour code: CC02, Suitable for BU type A0
SIMATIC ET 200SP, CM 4xIO-Link ST, Communication module, IO-Link ports: 4, Protocols 1.0/1.1, COM 1/COM 2/COM 3, 24 V DC, Colour code: CC04, Suitable for BU type A0
SIMATIC ET 200SP, CM PTP, Communication module, RS-422/RS-485/RS-232, 3964 (R), USS, MODBUS RTU Master, Slave, Transmission speed max .: 250 kbps, 24 V DC, Supports Freeport, Suitable for BU type A0
Edge gateway, Interfaces: 6 x RJ45 (4 x LAN and 1 x WAN / 1 x OT/LAN)/1 x USB 3.0, Edge Computing for local data processing, Processor: ARM Quad-core 1800 MHz, Memory: 32 GB, 1 digital inputs/outputs, Antenna connection:2 x RP-SMA / 3 x SMA, Touchscreen, Protection rating: IP20, Operating voltage: 12...24 V DC, Mounting: DIN-rail 35 mm
Edge gateway, Interfaces: 6 x RJ45 (4 x LAN and 1 x WAN / 1 x OT/LAN)/1 x USB 3.0, Edge Computing for local data processing, Processor: ARM Quad-core 1800 MHz, Memory: 32 GB, 1 digital inputs/outputs, Antenna connection: 3 x SMA, Touchscreen, Protection rating: IP20, Operating voltage: 12...24 V DC, Mounting: DIN-rail 35 mm
Edge gateway, Interfaces: 6 x RJ45 (4 x LAN and 1 x WAN / 1 x OT/LAN)/1 x USB 3.0, Edge Computing for local data processing, Processor: ARM Quad-core 1800 MHz, Memory: 32 GB, 1 Digital inputs/outputs, Touchscreen, Protection rating: IP20, Operating voltage: 12...24 V DC, Mounting: DIN-rail 35 mm
Edge gateway, Interfaces: 6 x RJ45 (4 x LAN and 1 x WAN / 1 x OT/LAN)/1 x USB 3.0, Edge Computing for local data processing, Processor: ARM Quad-core 1800 MHz, Memory: 32 GB, 1 digital inputs/outputs, Antenna connection: 2 x RP-SMA, Touchscreen, Protection rating: IP20, Operating voltage: 12...24 V DC, Mounting: DIN-rail 35 mm
Industrial Wi-Fi mobile router, Interfaces: 4 x RJ45 Gigabit Ethernet/1 x RS485 Interface/2 x DI/O, Wi-Fi (Wi-Fi 6), Mobile network: 4G LTE with dual SIM, Processor: 64-bit ARM Cortex-A53 (dual-core), Memory: 8 GB, Protection rating: IP30, Operating voltage: 10-30 V DC, Mounting: DIN rail/wall mounting
*To qualify for the extended warranty. The device must be registered within 12 months of purchase at INSYS icom .
IoT gateway, Interfaces: 5 x RJ45 (3 x LAN and 1 x WAN / 1 x OT/LAN)/1 x USB 2.0, Processor: ARM quad-core 1800 MHz, Memory: 32 GB, 1 digital input/output, Antenna connection: 2 x RP-SMA / 3 x SMA, Integrated GPS, Touchscreen, Protection rating: IP20, Operating voltage: 12-24 V DC, Mounting: DIN rail 35
IoT gateway, Interfaces: 5 x RJ45 (3 x LAN and 1 x WAN / 1 x OT/LAN)/1 x USB 2.0, Processor: ARM quad-core 1800 MHz, Memory: 32 GB, 1 digital input/output, Antenna connection: 3 x SMA, Integrated GPS, Touchscreen, Protection rating: IP20, Operating voltage: 12-24 V DC, Mounting: DIN rail 35
IoT gateway, Interfaces: 5 x RJ45 (3 x LAN and 1 x WAN / 1 x OT/LAN)/1 x USB 2.0, Processor: ARM quad-core 1800 MHz, Memory: 32 GB, 1 digital input/output, Touchscreen, Protection rating: IP20, Operating voltage: 12-24 V DC, Mounting: DIN rail 35
IoT gateway, Interfaces: 5 x RJ45 (3 x LAN and 1 x WAN / 1 x OT/LAN)/1 x USB 2.0, Processor: ARM quad-core 1800 MHz, Memory: 32 GB, 1 digital input/output, Antenna connection: 2 x RP-SMA, Touchscreen, Protection rating: IP20, Operating voltage: 12-24 V DC, Mounting: DIN rail 35
IoT-Gateway, Interfaces: 5 x RJ45 (4 x LAN and 1 x WAN)/1 x USB 2.0, Processor: MIPS 800 MHz, Memory: 8 GB, SIM card slot size 2FF, 1 digital input, Antenna connection: 2 x SMA (MAIN/DIV optional), Status and signal display, Reset button, Protection rating: IP20, Operating voltage: 12–24 V DC, Mounting: DIN rails DIN 35, Components included: 1 x USB stick for configuration/1 x connector (4-pin with screw terminals)
IoT-Gateway, Interfaces: 5 x RJ45 (4 x LAN and 1 x WAN)/1 x USB 2.0, Processor: MIPS 800 MHz, Memory: 8 GB, SIM card slot size 2FF, 1 digital input, Antenna connection: 1 x SMA/1 x RP-SMA, Status and signal display, Reset button, Protection rating: IP20, Operating voltage: 12–24 V DC, Mounting: DIN rails DIN 35, Components included: 1 x USB stick for configuration/1 x connector (4-pin with screw terminals)
IoT-Gateway, Interfaces: 5 x RJ45 (4 x LAN and 1 x WAN)/1 x USB 2.0, Processor: MIPS 800 MHz, Memory: 8 GB, 1 digital input, Status display, Reset button, Protection rating: IP20, Operating voltage: 12–24 V DC, Mounting: DIN rails DIN 35, Components included: 1 x USB stick for configuration/1 x connector (4-pin with screw terminals)
IoT-Gateway, Interfaces: 5 x RJ45 (4 x LAN and 1 x WAN)/1 x USB 2.0, Processor: MIPS 800 MHz, Memory: 8 GB, 1 digital input, Antenna connection: 1 x RP-SMA (MAIN/DIV optional), Status and signal display, Reset button, Protection rating: IP20, Operating voltage: 12–24 V DC, Mounting: DIN rails DIN 35, Components included: 1 x USB stick for configuration/1 x connector (4-pin with screw terminals)
Siemens SIMATIC DP CPU 1512SP-1 PN - 6ES7512-1DM03-0AB0
The SIMATIC DP CPU 1512SP-1 PN - 6ES7512-1DM03-0AB0 from Siemens for ET 200SP has three PROFINET ports for communication and programming. The supply voltage of the central processing unit with working memory is 19.2-28.8 V DC. Thanks to the 200 kB programming and 1 MB data memory, the compact CPU 1512SP-1 PN - 6ES7512-1DM03-0AB0 is ideal for many control tasks in all decentralized industrial areas.
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.