Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SIMATIC DP F-AI 4xI(0)4–20mA
  • Analogue input module for ET 200SP
  • PL/Category in accordance with ISO13849-1: PL e/Cat. 4
  • SIL in accordance with IEC 61508: SIL 3
  • Safe digital inputs: 4 (4-20 mA)
  • Supply voltage: 24 V DC
  • Diagnosis function
  • Error detection: wire breakage / short circuit / power supply
  • Suitable for BU Type A0/A1
  • Colour code: CC00

     

    ***A return is only possible in unopened condition***

Siemens SIMATIC DP F-AI 4xI(0)4..20mA - 6ES7136-6AA00-0CA1

Item number: 106758
EAN: 4047623408031
Corresponding accessories
Technical details

analogue input module (fail-safe)

A1
A0

4 x (4-20 mA)

PL e/4

SIL 3

20 years

24 V DC

19,2-28,8 V

35 mA

Yes

15 x 117 x 35 mm

CC00

0 °C

60 °C

CE
EAC
cULus
UKCA

Product description
Siemens SIMATIC DP F-AI 4xI(0)4..20mA - 6ES7136-6AA00-0CA1
The Analogue Input Module SIMATIC SIMATIC DP F-AI 4xI(0)4..20mA - 6ES7136-6AA00-0CA1 for ET 200SP by Siemens has four safe digital inputs (4-20 V) and detects errors in the power supply, as well as wire breakage and short circuits. The Analogue Input Module F-AI 4xI(0)4–20mA - 6ES7136-6AA00-0CA1 with a supply voltage of 24 V DC is the suitable module for Type A0 and A1 base units.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0